Apply to be a TradeMaster!
Main product image of 13" Evergreen Belly Band
Magnifying glass
Hover image to zoom

13" Evergreen Belly Band

SKU:
5K005
Rating:
(0)
Q&A:
(0)
13" Evergreen Belly Band
Magnifying glass
Hover image to zoom
$93.43 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
13"

Description

–
13" Evergreen Belly Band

Features:
  • 13" Bolt Circle
  • Two Motors cover most applications
  • Multi-volt 115/230VAC, 50/60 Hertz
  • Integrated with HVAC system controls/operation
  • Four speed selections for heating and cooling
  • Optimized constant fan speed
  • 1/2 inch diameter flat shaft
  • C with CCW rotation
  • 5.5 inch diameter
  • Automatic overload protection
  • Ball bearing
  • Open enclosure
  • Band mounting
  • Continuous duty

Specs

–
Product Type:

Belly Band

Size:

13"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy