Apply to be a TradeMaster!
Main product image of EVERLOC+ Power Tool Standard Kit (1/2, 3/4 and 1")
Magnifying glass
Hover image to zoom

EVERLOC+ Power Tool Standard Kit (1/2, 3/4 and 1")

Brand:
Rehau
SKU:
105107-003
Rating:
(0)
Q&A:
(0)
EVERLOC+ Power Tool Standard Kit (1/2, 3/4 and 1")
Magnifying glass
Hover image to zoom
$1,728.59 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Polymer

Description

–
The EVERLOC+ power tool standard kit is specifically designed for assembling 1/2, 3/4 and 1 in. EVERLOC+ fittings.

The tool kit comes complete with the following:
  • EVERLOC+ power tool base unit (Article no. 105106-003)
  • EVERLOC+ expander adapter QC (Article no. 105167-001)
  • EVERLOC+ expander heads QC: 1/2 in. (Article no. 105074-001), 3/4 in. (Article no. 105076-001), 1 in. (Article no. 105077-001)
  • EVERLOC+ compression jaws (set): 1/2 in. (Article no. 105084-001), 3/4 in. (Article no. 105088-001), 1 in. (Article no. 105091-001)
  • (2) DeWALT 12V Li-ion batteries (DCB127)
  • DeWALT 12V/20V Li-ion battery charger, 120VAC (DCB107)
  • RAUCUTTER (Article no. 137495-001)
  • Tool case (Article no. 318135-003)
  • Grease (Article no. 224989-001) and cleaning brush (Article no. 224988-001)
  • Operating instructions

Specs

–
Connection Type:

Compression

Material:

Polymer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy