Shop Resideo Sale
Main product image of 1/2" Aquastat Well (3" Long), 123869A
Magnifying glass
Hover image to zoom

1/2" Aquastat Well (3" Long), 123869A

Brand:
Resideo
SKU:
123869A
Rating:
(3)
Q&A:
(0)
1/2" Aquastat Well (3" Long), 123869A
Magnifying glass
Hover image to zoom
$53.70 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Size
1/2"

Description

–
Features:
  • Material: Copper
  • Spud Thread Size: 1/2" x 14 NPT
  • Insertion Length: 3"
  • Insulation Depth: 1-1/2"
  • Shell (internal diameter): 3/8"
  • Bulb size: 3/8 in. x 3 in. (10 mm x 76 mm). Well size:3 in. (76 mm) insertion, 1-1/2". NPT

Specs

–
Material:

Copper

Bulb Size:

3/8" x 3"

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 1/2" Aquastat Well (3" Long), 123869A
1/2" Aquastat Well (3" Long), 123869A
SKU: 123869A
(3)
1/2"
1/2" Aquastat Well
SKU: 121371A-OMI
1/2"

Product Reviews

2.67 out of 3 reviews
50% would recommend this product
2.67
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
33%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Product delivered as desribed

Installed in my hot tub waterline to boiler works fine
Pollock
Mankato Mn.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not buy again

This is not the correct well for Honeywell sensors for the t775 boiler control as described or leading to believe in their deceptions.
M
Co
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor workmanship, inconsistent measure

This well could be improved by making the diameter of the bulb part be the same size over the WHOLE length. Unfortunately it only fit halfway. I had to manually adjust the fit. Hopefully this fix will last. This is definitely a manufacturer's problem. It is also a little pricey, considering that it is an add-on to an item which otherwise would not work due to changes in manufacture.
Henry
Cape Cod, MA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy