Apply to be a TradeMaster!
Main product image of Outdoor or Supply Sensor w/ 42" Lead for (AQ475, AQ675, AQ775), 198799Z
Magnifying glass
Hover image to zoom
Outdoor or Supply Sensor w/ 42" Lead for (AQ475, AQ675, AQ775), 198799Z
Magnifying glass
Hover image to zoom
$59.30 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 266°F
Product Highlight: Material
Copper
Product Highlight: Used With
AQ475, AQ675, AQ775

Description

–
  • Outdoor or Supply Sensor with 42" Lead for AQ475, AQ675 or AQ775
  • Leadwire Temperature: 125 C
  • Leadwire Ending: Strip & Retain
  • Lead Length: 42"
  • Bulb Diameter: 3/8"
  • Specs

    –
    Temperature Range (F):

    -40°F to 266°F

    Material:

    Copper

    Used With:

    AQ475

    AQ675

    AQ775

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy