Apply to be a TradeMaster!
Main product image of 0.009" Orifice, 390686-15
Magnifying glass
Hover image to zoom

0.009" Orifice, 390686-15

Brand:
Resideo
SKU:
390686-15
Rating:
(1)
Q&A:
(0)
0.009" Orifice, 390686-15
Magnifying glass
Hover image to zoom
$5.73 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

390686-15 is a 0.009" Orifice, 390686-15 manufactured by Resideo.

Specs

–
Product Type:

Orifice

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

WRONG spec given! This is a 0.009" orifice!

WRONG spec given! This is a 0.009" orifice!
Bird
Wisconsin
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy