Shop Klein Tools Limited Time Promotion
Main product image of Sensor Assembly w/ 12" Leads, 50001464-001
Magnifying glass
Hover image to zoom

Sensor Assembly w/ 12" Leads, 50001464-001

Brand:
Resideo
SKU:
50001464-001
Rating:
(4)
Q&A:
(0)
Sensor Assembly w/ 12" Leads, 50001464-001
Magnifying glass
Hover image to zoom
$46.67 each
In Stock
In Stock
Get 8 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
L7224 Series, L7248 Series

Description

–
Sensor Assembly with 12" Leads

Specs

–
Application:

Accessory

Product Type:

Assembly

Used With:

L7224 Series

L7248 Series

Lead Wire Length:

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Fast delivery

This part was ordered prematurely. However, I would like to applaud your company for fast delivery
Bull
Flinton, Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

I actually do not write reviews that often but I could not hold myself. My part came in two days fast shipping and genuine quality. Very happy. I would recommend this company 100%.
Roc
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy from here again.

Was exactly what was described and what I needed for boiler. Thanks
Chris
Elwood,IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Worked perfect, plugged it in and worked fine. Paid the extra for quick shipping, and still saved a ton.
Chris
NH
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy