Apply to be a TradeMaster!
Main product image of 120 Vac Oil Electronic Aquastat, L7224U1002
Magnifying glass
Hover image to zoom

120 Vac Oil Electronic Aquastat, L7224U1002

Brand:
Resideo
SKU:
L7224U1002
Rating:
(50)
Q&A:
(9)
120 Vac Oil Electronic Aquastat, L7224U1002
Magnifying glass
Hover image to zoom
$225.77 each
In Stock
In Stock
Get 161 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
Burner: 7.4 A @ 120 Vac, 44.4 A inrush, Circulator: 7.4 A @ 120 Vac
Product Highlight: Differential
10° to 25°F (Low Limit), 5° to 20°F, Adjustable
Product Highlight: Mount
Vertical, Horizontal, Flush
Product Highlight: Temperature Range (F)
110°F to 220°F
Product Highlight: Height
7-1/8"
Product Highlight: Depth (Inches)
2-5/8" Depth

Description

–
Specifications
  • Burner Control Circuit at 120V (A): 7.4
  • Application: Hydronic Heating Systems, Domestic Hot Water Service
  • Differential: 130 to 240 F
  • Full Load Amps at 240VAC: 3.8
  • Full Load Amps at 120V: 7.5
  • Locked Rotor Amps at 120V:44.4
  • Mounting:Vertical
  • Temp. Range:5 to 20 F
  • Locked Rotor Amps at 240V:22.2
  • Item:Aquastat Controller
  • Height (In.):7-1/8"
  • Depth (In.): 2-5/8"
  • Width (In.): 4-1/4"
  • Type: Oil Electronic Primary
  • Includes: High Limit Protection With Low Limit And Circulator Control
  • Requires: 25 Volt Thermostat
  • Weight: 2.60

Specs

–
Application:

Oil Aquastat Controller

Temperature Range (F):

110°F to 220°F

Electrical Rating:

Burner: 7.4 A @ 120 Vac

44.4 A inrush

Circulator: 7.4 A @ 120 Vac

Min Temp Differential:

5°F

10°F

Max Temp Differential:

25°F

20°F

Differential:

10° to 25°F (Low Limit)

5° to 20°F

Adjustable

Height:

7-1/8"

Width:

4-1/4"

Depth (Inches):

2-5/8"

Operating Humidity:

0% to 95% (non-condensing)

Min Ambient Temp (°F):

-30 F

Max Ambient Temp (°F):

150°F

Mount:

Vertical

Horizontal

Flush

Voltage:

120v

Frequency:

60 Hz

Max Power Consumption:

2000 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

You May Also Need

Product Reviews

4.8 out of 50 reviews
98% would recommend this product
4.8
out of 50 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
10%
3 star
2%
2 star
2%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Hope this one lasts longer

The 1st one malfunctioned after 5 years with error code 6, so no outside module temp readings, or alarm module useage. I bought it again apparently with updated firmware. Now there is a choice to use the circ pump before it turns the burner on to use the existing temp of boiler water first. I now use this feature.
VS

Most Liked Negative Review

Defective out of the box

After installation of this control in a new oil burner installation, we found control to be defective. Very good experience with Supplyhouse.com in returning it and getting a replacement control makes an otherwise intolerable situation with defective new parts tolerable.
Showing 1-10 of 50 reviews

Replaced 35 year old L8148A

Nearing the end of modernizing my old boiler, the aquastat was begging to be replaced. It still worked and there was nothing that appeared to be wrong with it - it's just really old, has a mechanical relay, and has a good amount of rust all over it. The box of my L8148A was pretty well stuffed with wires from the Beckett Heat Manager added 20+ years ago as well as additional dedicated power wires for the R7284U primary control recently added. When I saw the casing on the L7224U was smaller, I began to worry a little if everything would fit. Replacement was fairly straightforward. It is nice that there are a few pigtail wires and wire nuts included. I did use the pigtail wires, but with my own wire nuts as some of my wire bundles were too large for the nuts supplied. I wired it identically to my L8148A and it worked just fine after modifying LL to OFF. I modified the other settings to mimic what I had on the L8148A and everything is working fine and plays nicely with the Beckett Heat Manager. All that being said, it would be nice if Honeywell/Resideo built this like the R7284U primary control with a display on the cover as well as the buttons to configure the settings. The LED is nice as well as the buttons for modifying the settings - it's just a bit annoying being under the cover if you've got lots of wires (like I do) and having to move them aside to get to see the LED and press the buttons. Thanks again to SupplyHouse - I ordered yesterday, it was delivered this afternoon, and I had it installed and tested by end of the day.
hack42
NJ
2 months ago
Was this review helpful to you?

IT A RESDIO

I find this brand former Honeywell best for reliably.
Dino
Milan Italy
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OIL AQUASTAT

THIS IS THE CORRECT PART FOR THE JOB, WORK WELL.
ED
ALLENTOWN PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

this part is designed exactly like the original part, it was a pug and play. The setting was already set up to original spec so I didn't have to do any adjusting.
Orlando
Hopatcong, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Perfect replacement part for my application. Part was delivered the next day.
Gee
Warwick, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exceeded my expectations

No longer carrying the Honeywell label, and all solid state, so I had my reservations. However it's really well built extremely easy to use and works just fine!
Ace
Amherst MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement for older honeywell

The product is an exact replacement and I had no issues. Supply House is top notch, product, prices & especially speed from the time I order until the time I receive my order, they suprise & impress me every time.
Mark the finisher
Connecticut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Replaces many aquastats
oil burner Pat
North Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company again and probably will

The product I bought from you is working perfectly thank you so much and at an awesome price
Joe
Norwich Ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase yes I would purchase this product again

The staff was very helpful when I called about the product. I received the product the very next day and it works perfectly. I would highly anyone needing furnace products to use this company.
Jim
Latrobe PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

9 Questions
9 Questions
ASK A QUESTION

Q: can i use this model to replace an L8151A, triple aquastat relay?

Asked by liz 13 years ago

Add your answer

* Required Field
- acergeezer

You don't give a model number of the unit so it is impossible to say. L8151A does not appear in Honeywell's list of multifunction aquastats, which would indicate it is obsolete. In general, almost any new aquastat can be used to replace your old one. It depends on your system and what you need the control to do. To quote from the Honeywell site: "The L7224U replaces the L8124A, L8124C, L7124U, L7148A, L7248A,C, L7224A,C, and L8148A Controllers"

Was this review helpful to you?
-

Not sure about exact model number, but suspect it was the one I replaced. It was relay based and one of the relays had gone bad. Sent from my Galaxy S4 Pardon my brevity

Was this review helpful to you?

Q: Can you recommend an electronic thermostat which can be used with this aquastat?

Asked by Tom 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

I have been using Hunter® Digital thermostats (on my 3 Zone system) for many years, including before I upgraded to the 7224U. These can be programmed to turn the system on in the morning, set the temperature back when you leave for work, turn the heat back up before you get home and turn it down again when you're ready to go to bed *on weekdays*. Weekends they simply turn the heat up in the morning and back down at night. (Sometimes these are called 5/2 models) The hardest part is remembering to change the battery once a year. I believe the brand is not as important as correct installation (pretty easy) and operation of the thermostat within recommended parameters to save fuel. This can eve be accomplished with manual analog thermostats if willing and able to remember to raise and lower the temperature at the appropriate times. Most people can't do that on a consistant basis-hence the automatic thermostat's popularity. Prices start around $40 (maybe a little less for some imports, open box, etc.) up to a few hundred dollars for the color touch-screen, "smart" models with multiple settings for 7 days a week. Honeywell, Carrier, Bryant, Goodman are just a few of the brands out there. If you watch for sales, you can pick up a 5/2 type at a big box store for less than $50 that can do what you need. You can expect to save 3 times the cost in the first year. If you need the flexibility of a 7 day unique program, expect to pay at least 2-4 times the cost of the 5/2. (We use them in our church because of the different ministries at different times on different days-the rest of the time heat is basically off.) BTW, I recommend the Outdoor Reset Module for the 7224U. I think it has saved at least it's cost-but do your research-Honeywell prices them at $300+ and you can find them for 60-70% off that price if you look hard enough.

Was this review helpful to you?
- Another PexSupply Customer

Honeywell Digital thermostat

Was this review helpful to you?
- Another PexSupply Customer

any thermostat you like, just hook up to the tt terminals. or use the 3 conductor enviracom series thermostats. make sure you at least use the enviracom outdoor reset module for fuel savings.

Was this review helpful to you?

Q: Can I use this to replace an L8148A-1140?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can.

Was this review helpful to you?

Q: how can i turn the temp. up for the hot water...Bill

Asked by bomber 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the manual below: http://s3.pexsupply.com/manuals/1290632145133/41903_PROD_FILE.pdf

Was this review helpful to you?

Q: Is there a difference between the L7224 and the L7224U aquastat's? Is one an older model?

Asked by Fish 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

L7224A and L7224C aquastats are older models that have been discontinued. The only two L7224 models currently available are L7224R1000 and L7224U1002.

Was this review helpful to you?

Q: does the unit comes with the sensing bulb?

Asked by Rey 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this unit comes with the sensing bulb.

Was this review helpful to you?

Q: What is the sensor lead length supplied with the L7224U Aquastat? Can leads be extended with t-stat wire for remote flush mount, or will this alter the sensor calibration?

Asked by Suter 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The length is 12”. Please do not add additional thermostat wire to the sensor, as this your safety control. Honeywell offers a 4’ sensor (part number 50001464-005).

Was this review helpful to you?

Q: Does l7224u have a outdoor sensor? thank you tom

Asked by tom 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Outdoor sensors W8735S1000 and W8735S1008 can be used with the L7224U Aquastat for applications that require an outdoor reset control.

Was this review helpful to you?
- acergeezer

It has the connection for the outdoor sensor, but it doesn't come with it.

Was this review helpful to you?

Q: Why does my Aquastst keep showing a code 10? Burner is working Fine. My service man replaced one this unit still shows code 10. Should this be of concern to me?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please see pages 8 and 9 of the manual ( http://s3.pexsupply.com/manuals/1290632145133/41903_PROD_FILE.pdf ). You probably just need to reconfigure your outdoor reset settings.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy