Apply to be a TradeMaster!
Main product image of Plate Mounted 120 Vac Transformer w/ 9" Lead Wires, AT72D1188
Magnifying glass
Hover image to zoom

Plate Mounted 120 Vac Transformer w/ 9" Lead Wires, AT72D1188

Brand:
Resideo
SKU:
AT72D1188
Rating:
(3)
Q&A:
(0)
Plate Mounted 120 Vac Transformer w/ 9" Lead Wires, AT72D1188
Magnifying glass
Hover image to zoom
$59.01 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Plate
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
3-7/32"
Product Highlight: Depth
1-1/16" into plate x 2" above plate Depth

Description

–
24V control circuit step-down transformer designed to power any 24V control system, including thermostats, gas valves and relays.

Specifications:
  • Description: Plate mounted 120 Vac Transformer with 9 in. leadwires
  • Electrical Ratings: 120 Vac
  • Electrical Ratings -Secondary Voltage: 26.5 V.O.C.
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Mounting: 4 x 4 in. plate mounted without protruding into junction box.
  • NEMA Rating: NEMA type D
  • Electrical Connections (Primary)(in): 9 in. leadwires
  • Electrical Connections (Secondary)(in.): (2) screw terminals
  • Electrical Ratings -Output: 24 Vac at 40 VA
  • Dimensions: 3-7/32 in. high x 2-7/32 in. wide x 3-1/16 in. deep
  • Temperature Ratings: -20 F to +105 F

Features:
  • Override protection provided.
  • Color-coded leadwires for primary connections.
  • Energy limiting, meets NEMA Standard DC20-1992.
  • Transformer is marked NEMA Type D.
  • Meets NEC Class 2 not wet, Class 3 wet and U.L. 1585 requirements.
  • Mount within proper enclosure.

Specs

–
Application:

24v Controls

Mount:

Plate

Voltage (Secondary):

26.5 V.O.C.

Hertz:

50

60

Temperature Range (F):

-20°F - 105°F

VA Rating:

40

NEMA Rating:

Type D

Height:

3-7/32"

Width:

2-7/32"

Depth:

1-1/16" into plate x 2" above plate

Wiring:

9" leadwires

Electrical Output:

24 Vac at 40 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Mount
Voltage (Secondary)
Hertz
VA Rating
CURRENT ITEM
Product Image of Plate Mounted 120 Vac Transformer w/ 9" Lead Wires, AT72D1188
Plate Mounted 120 Vac Transformer w/ 9" Lead Wires, AT72D1188
SKU: AT72D1188
(3)
24v Controls
Plate
26.5 V.O.C.
50
60
40

You May Also Need

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Tricky to Install to Code

I recycled two of these after reading the NEC code for mixing 110v and 24v in the same junction box. Not the product's fault. I ordered the style with the 24v screw terminals on the outside instead.
Mike
Hopatcong
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I got exactly what I ordered quickly.

It's a reliable transformer.
StanA
Bala, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell - built durable

yea it is expensive but after 3 replacements of a cheaper transformer in just a single heating season, I understand "you get what you pay for"
HydronicHeaven
Brooklyn, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy