Apply to be a TradeMaster!
Main product image of 1/2" Tailpieces, Nuts, and Gaskets Replacement for AM-1 Series Mixing Valve (Sweat, Lead Free) (Pack of 3 each)
Magnifying glass
Hover image to zoom

1/2" Tailpieces, Nuts, and Gaskets Replacement for AM-1 Series Mixing Valve (Sweat, Lead Free) (Pack of 3 each)

SKU:
AM08-038LF
Rating:
(0)
Q&A:
(0)
1/2" Tailpieces, Nuts, and Gaskets Replacement for AM-1 Series Mixing Valve (Sweat, Lead Free) (Pack of 3 each)
Magnifying glass
Hover image to zoom
$33.17 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Union Sweat Connection
Product Highlight: Connection Size
1/2" Connection

Description

–

AM08-038LF contains (3) 1/2" Lead-free Sweat Tailpieces, Nuts, and Gaskets for use with Resideo Braukmann AM-1 Series valves. 


Specifications:

  • Application: Union Sweat
  • Includes: (3) 1/2" Lead-free Sweat Tailpieces, Nuts, Gaskets
  • Comments: Low lead Content <.25% by weighted average
  • Item Type: Accessory
  • Connection Type: Union Sweat 
  • Pipe Size (inch): 1/2 in.
  • Pipe Size (DN): DN15
  • Valve Type: Mixing Valves

Specs

–
Product Type:

Accessory

Replacement Part

Connection Size:

1/2"

Connection Type:

Union Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy