Apply to be a TradeMaster!
Main product image of Rebuild kit for AM Standard Series Valves (110 to 145 F)
Magnifying glass
Hover image to zoom
Rebuild kit for AM Standard Series Valves (110 to 145 F)
Magnifying glass
Hover image to zoom
$75.54 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Old Style AM Series
Product Highlight: Temperature Range (F)
110°F - 145°F
Product Highlight: Max Temp (F)
145°F Max Temp

Description

–


Features
  • Rebuild kit for AM Standard Series valves, 110-145 F (43 - 63C) range. Does not fit AM-1 Series
  • includes:Element, sprint, and plug assembly

Specs

–
Used With:

Old Style AM Series

Temperature Range (F):

110°F - 145°F

Type:

Replacement Part

Max Temp (F):

145°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.25 out of 4 reviews
100% would recommend this product
4.25
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

doesn't work with AM101 series

Thought this would work with AM101 (110-145F) valves. Does not, fit properly (leaks), and cannot rotate control once installed. Even uninstalled, control shaft is extremely tight (should rotate easily). Bought 2 of these to repair stuck valves in 2 AM101 valves. Waste of $. Directions are terrible. Didn't mention the center pin location, pin loose in bag, not depicted in diagram. Had old valves to reference, fortunately. Ended up using an old but functioning valve. Apparently Honeywell (or whatever it calls itself nowadays) doesn't offer correct rebuild kit for AM101 series, so have to replace the entire valve. Given how difficult it was to remove the valve assembly (scale build-up and tight quarters), it would have been faster and easier to replace the entire valve.
WNC Techguy66
W NC
12 months ago
Was this review helpful to you?

yes i would buy this product again

a perfect fit! cheaper than replacing entire mixing valve and very fast delivery
r.p4hvac
lynnfield,ma.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and cost effective!

The Money; The thermostatic mixing valve is around twice as much as the repair kit. Repurposing the valve is the green thing to do and the repair kit a slam dunk as far as simple fix can be. Easy even for the novice I would think. I recommend this product as of now.....we shale see how durable it is. More on that at another time in the future.
Gc
Portland Oregon
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and great product

Why replace the entire valve when you can use this repair kit? This is an awesome product!
Trudy
Sharon Springs, KS
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Do you sell a replacement knob, including separate internal gear, for Sparcomix AM series mixing valves? I have the 100°F - 145°F valve, but the plastic gear has stripped. Price and availability requested.

Asked by wes the Amish Electrician 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no we do not, I do not see them listed as replacement parts.

Was this review helpful to you?

Q: Will this work with the Honeywell Sparco mix AM series (A223 1016-T 1017) ?

Asked by Jim 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The AM100-002RP is for the Old Style AM Series Valves (manufactured before 2001) replacement parts. It is the rebuild kit for the AM Standard Series valves and will not fit the AM-1 Series.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy