| Application: | Point of Source |
|---|---|
| Connection Method: | Threaded |
| Inlet Type: | FNPT |
| Outlet Type: | MNPT |
| Connection Type: | MPT x FPT |
| Size: | 3/4" |
| Max Temp (F): | 80°F 212°F |
| Temperature Range (F): | 100°F to 212°F (hot water inlet) 33°F to 80°F (cold water inlet) |
| Min Temp (F): | 100°F 33°F |
| Mixed Water Supply Temperature Range (F): | 100 F to 145 F |
| Minimum Flow Rate (GPM): | 0.25 gpm; Recirculation Port: 1/2 in. NPT; Alternate Hot Port: 1/2 in. NPT |
| Max Pressure (PSI): | 150 |
| Flow Capacity (Cv): | 2.1 |
| Standards Met: | ASSE 1017 |
| Valve Action: | Mixing |
| Material: | Brass |
| Used With: | AMX302T Valve Kit AMX300T Valve Kit |
| Lead Free: | Yes |