Apply to be a TradeMaster!
Main product image of 3/4" Differential Pressure Regulator
Magnifying glass
Hover image to zoom
3/4" Differential Pressure Regulator
Magnifying glass
Hover image to zoom
$209.37 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
17 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT

Description

–
Used to eliminate excessive pump head pressure when most radiator valves are closed due to reduced demand.

Includes: Built-in differential pressure indicator
  • Install between supply and return sides of a hydronic system to stabilize pressure differential and reduce the effects of demand changes.
  • Control maintains a constant differential between the two sides by opening a bypass whenever the difference between supply and return reaches the setpoint.
  • Provides silent, trouble-free service.
  • Easy installation; requires no electrical hookup.
  • Easy adjustment of pressure by turning regulating cap.
  • Brass valve body with thermoplastic and stainless steel parts.
  • Diaphragm of EPDM.
  • Pipe Size (inch): 3/4 in.
  • Pipe Size (DN): DN20
  • Pipe Connections: Angle type, female threaded NPT
  • Outlet Pressure Adjustment Range (psi): 0-17 psi
  • Max. Inlet Pressure Rating (psi): 85 Psi
  • Materials: Brass (body), Stainless steel and engineered thermoplastics. EPDM diaphragm.
  • Dimensions (in.): 6 1/4 in. high x 3 3/8 in. wide
  • Dimensions (mm): 160 mm high x 86 mm wide
  • Capacity: 120,000 Btu/hr
  • Capacity: 18 gpm
  • Temperature Range (F): 230 F
  • Temperature Range (C): 110 C

Specs

–
Size:

3/4"

Outlet Type:

FNPT

Pressure Range:

0 to 17 PSI

Max Pressure (PSI):

17

Min Pressure (PSI):

0

Inlet Type:

FNPT

Material:

Brass

Application:

Heating

Max Inlet Pressure:

85 PSI

Temperature Range (F):

230°F

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Size
Pressure Range
Max Pressure (PSI)
Material
Connection Type
CURRENT ITEM
Product Image of 3/4" Differential Pressure Regulator
3/4" Differential Pressure Regulator
SKU: D146M1032
(2)
3/4"
0 to 17 PSI
17
Brass
Threaded
3/4"
2 to 10 psi
150
Brass
MNPT x MNPT

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The right item for the right job.

The Differential Pressure Regulator is fantastic. It allows us to control the pressure to our fermenters at a maximum of 15 PSI.
Alan
Pasadena, TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bravo !

Product arrived in good shape and on time !
Marc
Palo Alto
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy