Apply to be a TradeMaster!
Main product image of 3/4" Double Union Sweat DialSet Pressure Regulating Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Double Union Sweat DialSet Pressure Regulating Valve (Lead Free)

SKU:
DS06-101-DUS-LF
Rating:
(8)
Q&A:
(0)
3/4" Double Union Sweat DialSet Pressure Regulating Valve (Lead Free)
Magnifying glass
Hover image to zoom
$118.59 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
Union Sweat
Product Highlight: Outlet Type
Union Sweat
Product Highlight: Size
3/4"

Description

–
Overview

The Honeywell DS06 Dial Set® Pressure Regulating Valve is a high quality pressure regulating valve that maintains a constant outlet pressure over a wide range of inlet supply pressures. It is suitable for potable water and irrigation applications. The downstream pressure adjustment dial eliminates the need for a pressure gauge when adjusting the pressure setting (static pressure only).

Specifications
  • Operating Temperature Range: 140 F Maximum
  • Connection Type: Female NPT Threaded Inlet & Outlet Externally threaded for Unions
  • Outlet Pressure Adjustment Range: 25-90 PSI
  • Max. Inlet Pressure Rating: 250 PSI
  • Gauge Tap: 1/4 in. NPT (two, one on each side of body).
  • Reducing Ratio: 10:1 Maximum
  • Union Fittings: Double-Union Threaded
  • Approvals, IAPMO: Listed

Features
  • Built-In Dial-Set - no gauge is needed to install or set static pressure.
  • Noncorroding Unitized Cartridge - contains all working parts and is easily replaceable
  • Outlet adjustment range of 25 PSI to 90 PSI make it suitable for household, commercial, industrial and turf-and-irrigation applications.
  • Install it just about anywhere. The internal and external threading allows for use in thread-by-thread, single union or double-union configurations.
  • 1/4" NPT tap accessible from both sides to validate output
  • Built in strainer to simplify maintenance
  • Approvals - ASSE 1003, IAPMO, CSA, Low Lead Compliant

Specs

–
Size:

3/4"

Pressure Range:

25 to 90 PSI

Min Pressure (PSI):

25

Max Pressure (PSI):

90

Max Inlet Pressure:

250 PSI

Inlet Type:

Union Sweat

Outlet Type:

Union Sweat

Operating Temp Range:

140°F MAX

Material:

Bronze

Gauge:

none

Reduction Ratio:

10:1 max

Features:

Calibrated Adjustment Dial

Union Fittings:

Double-Union Sweat

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

great Service as always

As advertised
Charlie
Rescue, Ca.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only PRV I use..

Love the simplicity of the "adjustment dial"...I always install a Pressure Gauge in one of the factory "ports" to monitor accurate adjustments.. but dial markings are really close..
DBR1998
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice

Needed to fix a contractor's substandard work who had installed a water heater and an expansion tank with a leaking bladder but had failed to install the PRV. Got this PRV which included the sweat sockets for the unions. The unions are flat face type with a flat annular gasket. I believe the unions are designed such that the compression on the gasket is limited by metal-to-metal contact to produce optimal compression of the gasket without over compression or squeeze out of the gasket akin to the way an o-ring would work. After soldering in the socket connections, put the PRV in place with the gaskets and torqued until hard resistance from MTM contact and sealed perfectly. Pressure setting easily adjusted and the markings relatively accurate when compared to my pressure gauge with about 1-2 psi. It's a beautiful piece. Consider purchasing the matching jumper kit to make the installation even easier.
ClaeysJ
South Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install and use

A bit of a premium price, but seemed to be a solid item. Hopefully it will do it's job for a long time. Just remember to tighten the plugs: one of them dripped after I installed it. And of course, that was the side up against the wall… :-(
tmassey
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i like keep going to bye again.

very valuable material and reasonable price.
egg
NORTHRIDGE CA.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Value

I installed this valve in a large duplex. I used the 3/4" and the 1" models, installed in parallel. They are working perfectly, as this type of valve almost always does, no matter what the brand. I have taken this valve apart and find it easier to service than the Watts valves. The pressure adjusting knob on top of the valve is easier to turn than the comparable Watts valve, which uses a large screw. However, the "Dial Set" function, which is supposed to indicate the pressure, is useless. Just like with a Watts valve, one should use a downstream pressure gauge when adjusting the pressure. There are taps on the valve body which allow the installation of a pressure gauge, an addition I recommend. One of the perks of these valves is that they are significantly less expensive than the comparable Watts versions and as far as I can tell, they will work at least as well, for at least as long as the Watts valves.
Old Plumber
Port Townsend, WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy install

easy install and the dial is great for setting psi
the plumber
colorado
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Regulate House Water Filter Pressure

Ordered to maintain water pressure below 80 psi for whole house water filter. This regulator has ports for a meter and also and easy adjustment for initial course psi setting. It has been working great, keeps the pressure at constant 70 psi with no usage and returns to 70 when all water is off. It was delivered in perfect condition.
Jerry
Colorado
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy