Apply to be a TradeMaster!
Main product image of 1" Double Union Sweat DialSet Pressure Regulating Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" Double Union Sweat DialSet Pressure Regulating Valve (Lead Free)

SKU:
DS06-102-DUS-LF
Rating:
(10)
Q&A:
(0)
1" Double Union Sweat DialSet Pressure Regulating Valve (Lead Free)
Magnifying glass
Hover image to zoom
$163.44 each
In Stock
In Stock
Get 8 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
Union Sweat
Product Highlight: Outlet Type
Union Sweat
Product Highlight: Size
1"

Description

–
Overview

The Honeywell DS06 Dial Set® Pressure Regulating Valve is a high quality pressure regulating valve that maintains a constant outlet pressure over a wide range of inlet supply pressures. It is suitable for potable water and irrigation applications. The downstream pressure adjustment dial eliminates the need for a pressure gauge when adjusting the pressure setting (static pressure only).

Specifications
  • Operating Temperature Range: 140 F Maximum
  • Connection Type: Female NPT Threaded Inlet & Outlet Externally threaded for Unions
  • Outlet Pressure Adjustment Range: 25-90 PSI
  • Max. Inlet Pressure Rating: 250 PSI
  • Gauge Tap: 1/4 in. NPT (two, one on each side of body).
  • Reducing Ratio: 10:1 Maximum
  • Union Fittings: Double-Union Threaded
  • Approvals, IAPMO: Listed

Features
  • Built-In Dial-Set - no gauge is needed to install or set static pressure.
  • Noncorroding Unitized Cartridge - contains all working parts and is easily replaceable
  • Outlet adjustment range of 25 PSI to 90 PSI make it suitable for household, commercial, industrial and turf-and-irrigation applications.
  • Install it just about anywhere. The internal and external threading allows for use in thread-by-thread, single union or double-union configurations.
  • 1/4" NPT tap accessible from both sides to validate output
  • Built in strainer to simplify maintenance
  • Approvals - ASSE 1003, IAPMO, CSA, Low Lead Compliant

Specs

–
Size:

1"

Pressure Range:

25 to 90 PSI

Min Pressure (PSI):

25

Max Pressure (PSI):

90

Max Inlet Pressure:

250 PSI

Outlet Type:

Union Sweat

Inlet Type:

Union Sweat

Operating Temp Range:

140°F MAX

Material:

Bronze

Gauge:

none

Reduction Ratio:

10:1 max

Features:

Calibrated Adjustment Dial

Union Fittings:

Double-Union Sweat

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.3 out of 10 reviews
80% would recommend this product
4.3
out of 10 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
10%
2 star
10%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Good Value

I installed this valve in a large duplex. I used the 3/4" and the 1" models, installed in parallel. They are working perfectly, as this type of valve almost always does, no matter what the brand. I have taken this valve apart and find it easier to service than the Watts valves. The pressure adjusting knob on top of the valve is easier to turn than the comparable Watts valve, which uses a large screw. However, the "Dial Set" function, which is supposed to indicate the pressure, is useless. Just like with a Watts valve, one should use a downstream pressure gauge when adjusting the pressure. There are taps on the valve body which allow the installation of a pressure gauge, an addition I recommend. One of the perks of these valves is that they are significantly less expensive than the comparable Watts versions and as far as I can tell, they will work at least as well, for at least as long as the Watts valves.
VS

Most Liked Negative Review

Noisy Whistling Water Pressure Regulator

The first one was defective (loud whirring noise whenever we ran water!!!) but the second one seems not to be making any noise. The problem with this is paying the plumber twice, they should really check and doublecheck these products before shipping them out!
Showing 1-10 of 10 reviews

Decent Price But Requires Frequent Adjustment

I wouldn't suggest installing this valve without a downstream gauge, pressure creeps above setting on dial within a matter of days and I'm constantly checking and adjusting the thing. Pain in the rear.
JB
Greater Cleveland
1 years ago
Was this review helpful to you?

Works great would definitely recommend

Worked great would definitely recommend to a friend
Mr Troy
Sparks nv
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement part

Did not have to sweat the fittings on, because it was a direct replacement. I glad it came with gaskets because you can not just go to the big box stores to find them.
Hollywood
Phoenix
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY THIS ITEM AGAIN AND AGAIN

Shipped quick and was received in perfect condition!! 5 stars!!
Harry H
Fort Lauderdale
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product, easy to install but has issue of whistling

Installs very easy if you have unions. Setting the desired pressure is very easy with the dial. Can be verified with a hose pressure gauge. Problem I had was with whistling sounds that was really strong when water flow was small to medium. Had to return and get replacement.
PAUL
CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pressure Regulating Valve

I installed this in my irrigation system, which originally had anywhere from 80PSI to 100PSI water pressure to my water filter and control valves. I've set the Regulating Valve Pressure to approx. 50PSI and all is working great. Has only been in service for a couple of weeks or so. I would definitely purchase this product again, and highly recommend to anyone in need of a pressure regulating valve. Thanks sooo much for the great product.
RoaddanStar
Moreno Valley, Calif.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Noisy Whistling Water Pressure Regulator

The first one was defective (loud whirring noise whenever we ran water!!!) but the second one seems not to be making any noise. The problem with this is paying the plumber twice, they should really check and doublecheck these products before shipping them out!
Virg
La Habra Heights, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Value

I installed this valve in a large duplex. I used the 3/4" and the 1" models, installed in parallel. They are working perfectly, as this type of valve almost always does, no matter what the brand. I have taken this valve apart and find it easier to service than the Watts valves. The pressure adjusting knob on top of the valve is easier to turn than the comparable Watts valve, which uses a large screw. However, the "Dial Set" function, which is supposed to indicate the pressure, is useless. Just like with a Watts valve, one should use a downstream pressure gauge when adjusting the pressure. There are taps on the valve body which allow the installation of a pressure gauge, an addition I recommend. One of the perks of these valves is that they are significantly less expensive than the comparable Watts versions and as far as I can tell, they will work at least as well, for at least as long as the Watts valves.
Old Plumber
Port Townsend, WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Superior product.

I use this to replace the watts version. It is slouch better and I also install an optional pressure gauge in the tap provided. The dial indicator to adjust pressure is right on and a sign of a quality product.
Zach
New city
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works grest

I have a well system with a couple filters. To get adequate pressure I also have a Grundfos booster pump that is followed by the Honeywell pressure regulator. Pressure out of the booster pump varies a lot. The regulator is working great. Pressure is very constant, even at fairly high flow rates.
Charlie
Clifton, VA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy