Shop Resideo Sale
Main product image of 1/2" Sediment Removal Water Filter (Plastic)
Magnifying glass
Hover image to zoom

1/2" Sediment Removal Water Filter (Plastic)

SKU:
F76S1007
Rating:
(39)
Q&A:
(16)
1/2" Sediment Removal Water Filter (Plastic)
Magnifying glass
Hover image to zoom
$459.30 each
In Stock
In Stock
Get 17 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Plastic Sump
Product Highlight: Connection Type
NPT, Sweat Connection
Product Highlight: Height
17-11/16"
Product Highlight: Diameter (Inches)
3-13/16" Diameter
Product Highlight: Max Pressure (PSI)
230 MAX PSI

Description

–
**Shown with Plastic Sump
Features
= Whole House Protection
= Ideally suited for sediment removal applications that would quickly plug and restrict the flow of normal filters.
= Used as a prefilter, the F76 protects elements of the water system, including specialized treatment devices or other common fixtures and appliances.
= The flow filtering capacity and ease of cleaning make the F76S ideal for the most demanding applications.
= Built-in secondary filter provides an uninterrupted supply of filtered water during backwashing.
Product Specifications
Description - 1/2 inch Water filter
Pipe Size (inch)- 1/2 in.
Pipe Size (DN)- DN15
Connection Type - NPT External Threaded and Sweat
Sump - Clear Plastic
Capacity (Cv) - 8 Cv
Capacity (Kv) - 6.9 Kv
Pressure Ratings (psi) - 230 psi maximum
Dimensions (in.) - 17 11/16 in. high x 6 11/16 in. wide x 3 13/16 in. deep
Dimensions (mm) - 449 mm high x 170 mm wide x 97 mm deep
Weight (lb) - 6.4 lb
Weight (g) - 2.9 kg
Screen Size - 100 micron screen
Temperature Rating (F) - 104 F Maximum
Materials (Body) - Brass
Temperature Rating (C) - 40 C Maximum
Includes - gauge and service wrench

Specs

–
Product Type:

Filtration System

Application:

Point of Entry

Pre-Filter

Commercial

Plumbing

Type:

Whole House

Sediment

Micron Rating:

100

Flow Rate (GPM):

3.2

Max Water Temp (°F):

104°F

Size:

1/2"

Material:

Plastic Sump

Connection Type:

NPT

Sweat

Height:

17-11/16"

Diameter (Inches):

3-13/16"

Reduction Claim:

Sediment

Rust

Max Pressure (PSI):

230

Thread Type:

Male

Temperature Range (F):

104°F Max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.41 out of 39 reviews
89% would recommend this product
4.41
out of 39 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
72%
4 star
18%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Third of these we are using

We originally installed two of these 2" filters in parallel to filter all water coming on to our hotel property. Our water is supplied from wells and silicates are a major problem. The filters (100 micron) trap the silicates and save our downstream faucets, shower heads and other plumbing parts from damage. We were spending a couple of thousand dollars per year on pluming repair kits and this expense has now dropped to nearly zero since we installed the filters. The filters are easy to install and maintain. We have now installed a third filter on a secondary water service entrance (back-up to primary entrance) to give us coverage for that service should it be necessary to use it. Be careful of the pressure gauges that screw into the top of the filter. These are relatively fragile plastic, in my view, and if you knock one off, the filter is useless until the meter is replaced. These gauges should have been made of brass and should have come with a spare plug in case the user prefers not to mount the gauge.
VS

Most Liked Negative Review

customer service very indifferent

The product didn't match the replacement parts (screen kit) When I explained this they said that it should work even though it was a physical impossibility. They offered no real help but did take a return. Turns out I found out they had supplied me with a European version of the unit, they didn't help me figure that out but the competitor did.
Showing 1-10 of 39 reviews

great money saving spin filter

have used these filters for more than ten years. havent needed to run filters with them saved thousands in no filters! the drain vaves wear out after 2or 3 years and no repair parts available, this only happns when using an automatic valve for draining
mr bill
carson city nv
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gauge wouldn't seal, fittings crumbled and now junk

Waited about 6 months to install in my own home. Gauge leaked from day one- is a BSPP thread where the gauge should have a flange for a sealing washer, but there is none. Gauge body and threads plastic. Replaced with a McMaster gauge which was slightly better and I could hit with sealant, only a few occasional drips(!). Needed to dismount after 5 years as leaks developed from the threaded connections. On removal BOTH threaded nipples crumbled. Threaded nipples NLA as replacement parts. Unit is now scrap- and new is now 75% more expensive. Used to be a quality German product, now terrible. Thanks private equity.
Tony w
Malvern pa
8 months ago
Was this review helpful to you?

I will be buying more of these

great product
Jimmy
Conroe TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

QUALITY PRODUCT

use as a prefilter for a carbon filter
D T
07035
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always great service.

The product is great. Super fast shipping. A+ retailer. Highly recommended.
Spartacus47
Grand rapids michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

Arrived quickly and fixed our issues with the water system.
Dogsled
Plainfield ct
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT DELIVERIES AND COMMINICATION

THIS IS A STANDARD PRODUCT OUR OUR GROUP BUT SUPPLY IS LIMITED ELSEWHERE AND SUPPLYHOUSE HA COME THROUGH MORE THAN ONCE! THANK YOU!
MATERIALS NINJA
BEAUFORT, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from SupplyHouse.com again

Very fast shipping. Easy transaction. Product as promised and way better price than competitor.
Chiller Tech
San Diego CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again, when needed

Great filter, have used same unit for many years.
RICHARD
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good quality

Excellent service
dave
canton Ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

16 Questions
16 Questions
ASK A QUESTION

Q: What is the thread size for the hole that the pressure gauge screws into?

Asked by Bob 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

That pressure gauge would be 1/4"

Was this review helpful to you?

Q: hello, looking for the tool that can remove the cartridge to get at the sediment filter

Asked by mike c 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

We do not offer a tool for the removal of the sump, for a 1.2 model its part # ZR10K-34.

Was this review helpful to you?

Q: what micron filter comes with this filter needs something a little finer than what comes with unit to filter out the silt and what is the cost?

Asked by Little General 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

includes 100 micron screen, see attached for the other options: http://s3.supplyhouse.com/product_files/F76S1015-Submittal%20Sheet.pdf

Was this review helpful to you?

Q: I have a similar model (F76A) with manual drain valve. The valve now leaks through the operating handle. Can this be repaired or repacked? Are repair parts available? Can I buy a replacement drain valve?

Asked by Toolsite Mike 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

If the drain is at the bottom then you can replace the entire sump. There are some parts available, but there is no replacement drain as that is part of the sump.

Was this review helpful to you?

Q: I hate this filter!! How long are you supposed to back flush? Every other day for 1/2 an hour? I am thinking about having it taken out. It takes me all day to fill the washing machine now that I have the filter and taking a shower is impossible.....

Asked by mk 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we do not have that info, you should contact Honeywell.

Was this review helpful to you?

Q: Can this filter, with the plastic housing, be exposed to direct sunlight?

Asked by AD 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, The F76S Filter does not contain any UV protective materials, so exposure to the sun will change the mechanical properties. it’s not recommended to be installed outdoors use where it will be exposed to the sun.

Was this review helpful to you?

Q: Under normal usage,i.e., one family house on well water of average quality in New Hampshire, when and why would the filter need replacing? My first objective is to remove particulates/sediment from entering the water conditioning system. Presently do not have a sediment filter. Because I'm replacing the aging well pressure tank (leaking)15 years old, my goal is to stop iron staining and reduce the load on my separate drinking water system. What is notable should include that I can drink my unfiltered, unconditioned well water. Repeating my question, what factors cause the need to replace the filter. My thanks to all who consider and reply. Sincerely, Gordon

Asked by Gordon 12 years ago

Add your answer

* Required Field
-

My usage is much more extreme than yours. The water comes out of my well brown and loaded with sediment. I have two of these in a row, one with a 100 micron and one with a 50 micron cartridge, and then I have a cloth disposable cartridge filter at the end. I have to flush these with the built in valve every couple days to maintain pressure, and every few months I dissasemble the filters and scrub the cartridges off with a brass brush in warm water to break any clogs up. I have been using these filters for over 4 years now, and the cartridges still seem fine when put back in. Twice I've had to replace the O-ring because it stretched over time and keeps the internal unit from sliding up and down smoothly, but other than that everything works like it did when I first installed them. With your use I can't imagine ever needing to actually replace the filter.

Was this review helpful to you?
- rScotty

The filter might never need replacing...or it might need it every year. How often depends on your water ...specifically, whether your water is slightly acid or basic and what is dissolved in it, and how that material may or may not plate out on the stainless mesh filter. Our well water has a fair amount of sediment and is slightly acid with various dissolved metals - that's your typical "average water" for this Rocky Mountain region. We try to remember to back-flush the filter every 3 months or so using the built in flushing mechanism. If we go over 6 months between flushings it may be necessary to take the filter out - easy to do - and scrub it with a tooth brush. After 7 years we are still on our first filter and it shows no sign of wear. If our water was heavy in calcium or other carbonates it might be a different story.

Was this review helpful to you?
-

Gordon, If you are having problems with sand particles getting into toilet fill valves causing them to stick and such then the sediment filter is the perfect solution for that kind of problem. It will only solve removing grit, sand etc. It will however do nothing to solve your rust issue which is most likely related to low PH water and would require some sort of acid neutralizer and there are several different options available. You should contact a local water treatment company for direction on the rust issue. They usually don't charge anything to get your water tested and giving you  a quote. You would have nothing to lose. Just my 2 cents. Good Luck, Ken

Was this review helpful to you?

Q: Does the Price include the plastic sump and the micron screen.

Asked by ahmad 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it does. The 100-micron screen comes standard.

Was this review helpful to you?
- Another PexSupply Customer

You get exactly what is pictured...the screen is part of the filter. It requires periodic backflushing out the bottom by turning the valve at bottom of the filter

Was this review helpful to you?
- Another PexSupply Customer

Yes. The unit comes with the plastic sump and the 100 micron screen.

Was this review helpful to you?
- Another PexSupply Customer

Yes, it's ready to go.

Was this review helpful to you?
- Another PexSupply Customer

You will get everything in the shown in the picture.

Was this review helpful to you?

Q: Is there a way to turn off the "bypass' feature on this unit so that when it plugs it does not send sediment thru the system?

Asked by kim 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

At least on the F76 (1 1/4") that I have there is no bypass feature. If the filter gets plugged the output pressure simply drops, eventually to near zero if you let it. During the backwash cycle dirty water is still sent through a secondary filter so there should never be a time that unfiltered water gets through.

Was this review helpful to you?
- Another PexSupply Customer

Hi, When I had problems with mine plugging up,(after 5 years of use), I called Honeywell and they said there was nothing serviceable in the the filter, (of course you wonder why it comes with a wrench to take the plastic cylinder off if nothing is serviceable). I had bought a back-up filter which I had to install 2 months ago when my first filter failed and I had no water pressure. My best advice is to backflush often to avoid problems. Call Honeywell if you need more info...

Was this review helpful to you?
- Another PexSupply Customer

The unit I am using right now doesnt have a bypass feature. It has a 2 section filter with a back wash capability. I do the back washing manually while the unit is in use but that can be done automatically with the optional electrical timer which I havent bought. The water pressure decreases when it started to get clogged (naturally) but I never have reached a situation where it starts pumping sediments in to the main line. Hope this helps. Thanks Lal

Was this review helpful to you?
- Another PexSupply Customer

I do not know how to bypass the unit. I installed the automatic timer that flushes the unit by itself (it has variable time frequency setting), therefore I never have too much sediments collecting on the screen. I have a private well system, before the installation of the unit I did have a  problem with the sediments plugging up the facets and clothes washer. So far so good, it works great for my needs.   Hopefully that helps.   Oscar   

Was this review helpful to you?
- Tim

The filter will not bypass. When it clogs, the flow will drop to 0. I had this happen the other when a slug of sediment got sucked up by the well pump. At this point the filter will be so badly clogged that you will have to disassemble the filter and wash the screen out. This is a easy task to accomplish. Normal operation will allow you to turn the backflush knob and clear the filter without disassembling it.

Was this review helpful to you?

Q: Will this filter remove iron from our well water?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this unit will not remove iron.

Was this review helpful to you?
- Tim

It won't filter iron but will catch the stringy iron bacteria that comes with the iron. A finer screen would make the filter more effective at capturing the iron bacteria. A iron filter will still be required.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy