Shop Resideo Sale
Main product image of Universal Under Sink Thermostatic Mixing Valve
Magnifying glass
Hover image to zoom

Universal Under Sink Thermostatic Mixing Valve

SKU:
UMV500-LF
Rating:
(3)
Q&A:
(0)
Universal Under Sink Thermostatic Mixing Valve
Magnifying glass
Hover image to zoom
$112.64 each
In Stock
In Stock
Get 46 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Size
3/8"
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Flow (GPM)
4.3 MAX GPM
Product Highlight: Lead Free
Yes

Description

–
The UMV500-LF/U Series Universal UnderSink Thermostatic Mixing Valve is intended for use in under counter and under sink applications. The UMV500-LF/U Universal Model is designed to be used as a three port design (touchless sink) or a four port design (two handle sink) with the addition of the 4 port adaptor (supplied with UMV500-LF/U).

The UMV500-LF/U is used to prevent accidental scalding. The outlet water temperature must be properly adjusted by the installer using a thermometer to measure the outlet temperature at the faucet. A maximum outlet temperature of 110° F (43° C) is recommended

Specs

–
Connection Type:

Compression x Compression

Connection Method:

Compression

Size:

3/8"

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Max Flow (GPM):

4.3

Lead Free:

Yes

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

Very easy to adjust temperature and well made product. Easy installation and mounts to wall that makes for a good looking job.
Slick Rick
Dobson, NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

On time

The product was exactly what I wanted. It shipped on time. Everything went well.
Papa Shreds
Irvine
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job

Works just like it is supposed too. Easy installation and adjustment
Jeff
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy