Apply to be a TradeMaster!
Main product image of 2 Pole, 30 Amp, 277 VAC PowerPro Definite Purpose Contactor, DP2030D5002
Magnifying glass
Hover image to zoom

2 Pole, 30 Amp, 277 VAC PowerPro Definite Purpose Contactor, DP2030D5002

Brand:
Resideo
SKU:
DP2030D5002
Rating:
(0)
Q&A:
(0)
2 Pole, 30 Amp, 277 VAC PowerPro Definite Purpose Contactor, DP2030D5002
Magnifying glass
Hover image to zoom
DP2030D5002 has been discontinued
Discontinued July 3, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
277 VAC 2 Pole PowerPro Deluxe Definite Purpose Contactor (30 A), DPL2030D5002
Brand:
Resideo
SKU:DPL2030D5002
(0)
Order by today, receive 4 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Temperature Range (F)
-4°F to 149°F
Product Highlight: Voltage
277v

Description

–
Overview:
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors.

Features:
  • Meets ARI-780 Standard at started ratings (500,000 cycle mechanical life, 200,000 cycle electrical life and 10,000 cycle recycle life); the most demanding ARI requirement.
  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Coil Ratings Voltage: 277 Vac
  • Poles: 2
  • Electrical Connections (main): lug connectors
  • Contact Connections (coil): double 1/4 in. quick-connects
  • Dimensions (in.): 2.2" high x 2.5" wide x 3.31" deep

Specs

–
Amperage:

30

Coil Ratings:

277 VAC

Poles:

2

Switch:

DPST

Temperature Range (F):

-4°F to 149°F

Application:

PowerPro Definite Purpose Contactor

Voltage:

277v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm