Apply to be a TradeMaster!
Main product image of 1 N.O. Snap-on Side Mounted Auxiliary Interlock, DP3AUX-1NO
Magnifying glass
Hover image to zoom

1 N.O. Snap-on Side Mounted Auxiliary Interlock, DP3AUX-1NO

Brand:
Resideo
SKU:
DP3AUX-1NO
Rating:
(0)
Q&A:
(0)
1 N.O. Snap-on Side Mounted Auxiliary Interlock, DP3AUX-1NO
Magnifying glass
Hover image to zoom
$47.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
DP3090, DP3050, DP3060, DP3075, DP3030, DP3040
Product Highlight: Position
Normally Open

Description

–
Features:
  • 1 N.O. Snap-on Side Mounted Auxiliary Interlock
  • Application: Auxiliary Interlock
  • Configuration: Normally Open/Normally Closed snap-on
  • Contact Ratings (resistive): 10.0 A
  • Maximum (Inrush) Currnet at 120V/240V/480V/600V: 60/30/15/12 Amps
  • Circuits: 2
  • Specs

    –
    Used With:

    DP3090

    DP3050

    DP3060

    DP3075

    DP3030

    DP3040

    Poles:

    1

    Position:

    Normally Open

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy