Apply to be a TradeMaster!
Main product image of 1 N.O. & 1 N.C. Snap-on Side Mounted Auxiliary Interlock
Magnifying glass
Hover image to zoom

1 N.O. & 1 N.C. Snap-on Side Mounted Auxiliary Interlock

Brand:
Resideo
SKU:
DP3AUX-1NO-1NC
Rating:
(0)
Q&A:
(0)
1 N.O. & 1 N.C. Snap-on Side Mounted Auxiliary Interlock
Magnifying glass
Hover image to zoom
DP3AUX-1NO-1NC has been discontinued
Discontinued September 30, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
DP3030, DP3040, DP3050

Description

–
Features:
  • 1 N.O. & 1 N.C. Snap-on Side Mounted Auxiliary Interlock
  • Application: Auxiliary Interlock
  • Configuration: Normally Open/Normally Closed snap-on
  • Contact Ratings (resistive): 10.0 A
  • Maximum (Inrush) Currnet at 120V/240V/480V/600V: 60/30/15/12 Amps
  • Circuits: 2
  • Specs

    –
    Used With:

    DP3030

    DP3040

    DP3050

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm