Apply to be a TradeMaster!
208/240 Vac 4 Pole PowerPro Deluxe Definite Purpose Contactor (40 A), DP4040C5010

208/240 Vac 4 Pole PowerPro Deluxe Definite Purpose Contactor (40 A), DP4040C5010

Brand:
Resideo
SKU:
DP4040C5010
Rating:
(0)
Q&A:
(0)
208/240 Vac 4 Pole PowerPro Deluxe Definite Purpose Contactor (40 A), DP4040C5010
$98.22 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
208/240V
Product Highlight: Temperature Range (F)
-4°F to 149°F

Description

–
Overview:
Definite purpose four (40A) pole contactors provide switching for across-the-line starting of induction motors.

Features:
  • Shrouded coils on 3 pole (25A to 60A) models protect the coil from harsh environment factors.
  • Moisture proof epoxy is used to encapsulate the 3 pole 75A through 120A coils.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Traditional design meets many needs.
  • Full array of replacement coils, contact sets and accessories available.

Specs

–
Application:

PowerPro Definite Purpose Contactor

Poles:

4

Amperage:

40

Voltage:

208/240V

Temperature Range (F):

-4°F to 149°F

Product Type:

Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy