Apply to be a TradeMaster!
Main product image of 24 VAC 1 Pole PowerPro Deluxe Definite Purpose Contactor (25 A), DPL1025A5006
Magnifying glass
Hover image to zoom

24 VAC 1 Pole PowerPro Deluxe Definite Purpose Contactor (25 A), DPL1025A5006

Brand:
Resideo
SKU:
DPL1025A5006
Rating:
(0)
Q&A:
(0)
24 VAC 1 Pole PowerPro Deluxe Definite Purpose Contactor (25 A), DPL1025A5006
Magnifying glass
Hover image to zoom
$26.34 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
25 Amps
Product Highlight: Voltage
24V

Description

–
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors and are compliant with A2L refrigerants.

Features:
  • Compliant with A2L refrigerants.
  • Meets ARI-780 Standard at started ratings (500,000 cycle mechanical life, 200,000 cycle electrical life and 10,000 cycle recycle life) the most demanding ARI requirement.
  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.

Specs

–
Poles:

1

Amperage:

25

Voltage:

24V

Product Type:

Definite Purpose Contactor

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy