Apply to be a TradeMaster!
Main product image of 120 VAC 2 Pole PowerPro Deluxe Definite Purpose Contactor (20 A), DPL2020B5039
Magnifying glass
Hover image to zoom

120 VAC 2 Pole PowerPro Deluxe Definite Purpose Contactor (20 A), DPL2020B5039

Brand:
Resideo
SKU:
DPL2020B5039
Rating:
(0)
Q&A:
(0)
120 VAC 2 Pole PowerPro Deluxe Definite Purpose Contactor (20 A), DPL2020B5039
Magnifying glass
Hover image to zoom
$38.04 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
20 Amps

Description

–
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors and are compliant with A2L refrigerants.

Features:
  • Compliant with A2L refrigerants. Meets ARI-780 Standard at started ratings (500,000 cycle mechanical life, 200,000 cycle electrical life and 10,000 cycle recycle life); the most demanding ARI requirement.
  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.

Specs

–
Voltage:

120v

Product Type:

Definite Purpose Contactor

Poles:

2

Amperage:

20