Apply to be a TradeMaster!
Main product image of 24C Vac 2 pole Definite Purpose Contactor (40 A), DPL2040A1003
Magnifying glass
Hover image to zoom

24C Vac 2 pole Definite Purpose Contactor (40 A), DPL2040A1003

Brand:
Resideo
SKU:
DPL2040A1003
Rating:
(0)
Q&A:
(0)
24C Vac 2 pole Definite Purpose Contactor (40 A), DPL2040A1003
Magnifying glass
Hover image to zoom
$41.87 each
In Stock
In Stock
Get 29 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-13°F to 158°F

Description

–

Overview:

These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors and are compliant with A2L refrigerants.


Features:

  • Application: Economy Definite Purpose Contactor
  • Product Features: Compliant with A2L refrigerants. Silver cadmium oxide contacts provide long life under demanding duty cycles. Low profile design allows for more wiring room. Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Approvals and Standards: UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
  • Coil Rating Voltage: 24 V AC
  • Coil Connection Size: 1/4 in
  • Coil Connection Type: Quick Connect
  • Number of Poles: 2 Poles
  • Operating Frequency: 50 Hz, 60 Hz
  • Electrical Connection Type: Slotted & hex head screw with quad .250'' quick connect terminals
  • Switch Action: DPST
  • Ambient Operating Temperature (Min): -13 F, -25 C
  • Ambient Operating Temperature (Max): 158 F, 70 C
  • Product Height: 2.3 in, 58 mm
  • Product Width: 3.2 in, 81 mm

Specs

–
Poles:

2

Amperage:

40

Voltage:

24V

Application:

Economy Definite Purpose Contactor

Temperature Range (F):

-13°F to 158°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy