Apply to be a TradeMaster!
Main product image of 120 VAC 2 Pole PowerPro Deluxe Definite Purpose Contactor w/ Lug Connectors (40 A), DPL2040B5003
Magnifying glass
Hover image to zoom

120 VAC 2 Pole PowerPro Deluxe Definite Purpose Contactor w/ Lug Connectors (40 A), DPL2040B5003

Brand:
Resideo
SKU:
DPL2040B5003
Rating:
(0)
Q&A:
(0)
120 VAC 2 Pole PowerPro Deluxe Definite Purpose Contactor w/ Lug Connectors (40 A), DPL2040B5003
Magnifying glass
Hover image to zoom
$63.41 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
120v

Description

–
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors and are compliant with A2L refrigerants.

Features:
  • Compliant with A2L refrigerants. Meets ARI-780 Standard at started ratings (500,000 cycle mechanical life, 200,000 cycle electrical life and 10,000 cycle recycle life); the most demanding ARI requirement.
  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.

Specs

–
Amperage:

40

Poles:

2

Voltage:

120v

Product Type:

Definite Purpose Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy