Apply to be a TradeMaster!
Main product image of 24 Vac 3 Pole PowerPro Definite Purpose Contactor (32 A), DPL3030A5004
Magnifying glass
Hover image to zoom

24 Vac 3 Pole PowerPro Definite Purpose Contactor (32 A), DPL3030A5004

Brand:
Resideo
SKU:
DPL3030A5004
Rating:
(0)
Q&A:
(0)
24 Vac 3 Pole PowerPro Definite Purpose Contactor (32 A), DPL3030A5004
Magnifying glass
Hover image to zoom
$61.76 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-4°F to 149°F
Product Highlight: Amperage
32 Amps
Product Highlight: Voltage
24V

Description

–

Product Overview:

These three pole definite purpose electromagnetically operated contactors provide switching for starting of induction motors and are Compliant with A2L refrigerants.

Product Features:

  • Compliant with A2L refrigerants.
  • Meet the most demanding ARI requirement, ARI-780 Standard.
  • Class H high temperature insulated coils are standard on 3 pole contactors.
  • Shrouded coils on 3 pole (25A to 60A) models protect the coil from harsh environment factors.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.

Specs

–
Temperature Range (F):

-4°F to 149°F

Amperage:

32

Coil Ratings:

24v

Application:

PowerPro Definite Purpose Contactor

Switch:

3PST

Voltage:

24V

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy