Apply to be a TradeMaster!
Main product image of 3 Pole, 30 Amp, 120 VAC PowerPro Definite Purpose Contactor, DPL3030B5003
Magnifying glass
Hover image to zoom

3 Pole, 30 Amp, 120 VAC PowerPro Definite Purpose Contactor, DPL3030B5003

Brand:
Resideo
SKU:
DPL3030B5003
Rating:
(0)
Q&A:
(0)
3 Pole, 30 Amp, 120 VAC PowerPro Definite Purpose Contactor, DPL3030B5003
Magnifying glass
Hover image to zoom
$61.76 each
In Stock
In Stock
Get 6 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Temperature Range (F)
-13°F to 158°F

Description

–

Overview:

These three pole definite purpose electromagnetically operated contactors provide switching for starting of induction motors and are compliant with A2L refrigerants.


Features:

  • Application: PowerPro Definite Purpose Contactor
  • Product Features: Compliant with A2L refrigerants. Meets the most demanding ARI requirement, ARI-780 Standard. Class H high-temperature insulated coils are standard on 3-pole contactors. Shrouded coils on 3-pole (25A to 60A) models protect the coil from harsh environmental factors. Multiple mounting holes and slots allow convenient, interchangeable mounting with most competitive devices. Full array of replacement coils, contact sets, and accessories available.
  • Approvals and Standards: UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
  • Coil Rating Voltage: 110-120 V AC
  • Coil Connection Size: 1/4 in
  • Coil Connection Type: Quick Connect
  • Number of Poles: 3 Poles
  • Operating Frequency: 50 Hz, 60 Hz
  • Electrical Connection Type: Box lug with dual .250'' quick connect terminals
  • Switch Action: 3PST
  • Ambient Operating Temperature (Min): -13 F, -25 C
  • Ambient Operating Temperature (Max): 158 F, 70 C
  • Product Height: 3.1 in, 79 mm
  • Product Width: 3.62 in, 92 mm

Specs

–
Coil Ratings:

120 VAC

Amperage:

30

Application:

PowerPro Definite Purpose Contactor

Temperature Range (F):

-13°F to 158°F

Poles:

3

Switch:

DPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy