Apply to be a TradeMaster!
Main product image of 24 VAC 4 Pole PowerPro Deluxe Definite Purpose Contactor (40 A), DPL4040A5002
Magnifying glass
Hover image to zoom

24 VAC 4 Pole PowerPro Deluxe Definite Purpose Contactor (40 A), DPL4040A5002

Brand:
Resideo
SKU:
DPL4040A5002
Rating:
(0)
Q&A:
(0)
24 VAC 4 Pole PowerPro Deluxe Definite Purpose Contactor (40 A), DPL4040A5002
Magnifying glass
Hover image to zoom
$138.90 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
24V

Description

–
These four pole definite purpose electromagnetically operated contactors provide switching for starting of induction motors and are compliant with A2L refrigerants.

Features:
  • Compliant with A2L refrigerants. Shrouded coils on 3 pole (25A to 60A) models protect the coil from harsh environment factors.
  • Moisture proof epoxy is used to encapsulate the 3 pole 75A through 120A coils.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Traditional design meets many needs

Specs

–
Poles:

4

Product Type:

Definite Purpose Contactor

Amperage:

40

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy