Apply to be a TradeMaster!
Main product image of 1/2" NPT Connection Thermometer w/ 2" Dial Size, GT161
Magnifying glass
Hover image to zoom

1/2" NPT Connection Thermometer w/ 2" Dial Size, GT161

Brand:
Resideo
SKU:
GT161
Rating:
(1)
Q&A:
(4)
1/2" NPT Connection Thermometer w/ 2" Dial Size, GT161
Magnifying glass
Hover image to zoom
$30.16 each
In Stock
In Stock
Get 6 Mon, Oct 19
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/2" NPT Connection
Product Highlight: Length (Inches)
1-1/2" Length
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Temperature Range (F)
32°F to 250°F
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Temp (F)
32°F Min Temp

Description

–
1/2" NPT Connection Thermometers w/ 2" Dial Size features:
  • Threaded Connection
  • 2" Dial
  • Materials: Case - steel; Well: brass
  • Brass thermowell is included to allow the thermometer to be removed without draining the system

Specs

–
Measures:

Celsius

Fahrenheit

Connection Type:

1/2" NPT

Length (Inches):

1-1/2"

Connection Size:

1/2"

Dial Size:

2"

Type:

Dry

Temperature Range (F):

32°F to 250°F

Max Temp (F):

250°F

Min Temp (F):

32°F

Mount:

Back

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great Product but the reading is 10 degree off.

This product allows me to check the engine temperature from under the hood comparing the Coolant Temperature against my Dash Electrical Gauge. I am running a 180 degree Thermostat and the gauge is reading 170 degrees after my engine reaches operating Temperature. However, this was on my initial try, so I'll be doing futures checks to establish a baseline.
John's 1960 Corvette
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: How long is sensor? Honeywell GT161 1/2" NPT Connection Thermometers

Asked by BM 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The stem length is 1 1/2 in.

Was this review helpful to you?

Q: Is the thermowell lead free?

Asked by WHACKIT 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, The Brass Thermowell on this product may contain lead.

Was this review helpful to you?

Q: How long (deep) are the wells? Does This come with sweat and threaded wells?

Asked by jimmy 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The well on this thermometer extends 1" beyond its 1/2" male threads. Part GS200 is the sweat version of GT161.

Was this review helpful to you?

Q: Is this price for one or two units?

Asked by jimmy 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is the price for one unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy