Apply to be a TradeMaster!
Main product image of TheraPro Digital Radiator Controller, HR90
Magnifying glass
Hover image to zoom

TheraPro Digital Radiator Controller, HR90

Brand:
Resideo
SKU:
HR90
Rating:
(0)
Q&A:
(4)
TheraPro Digital Radiator Controller, HR90
Magnifying glass
Hover image to zoom
$102.16 each
In Stock
In Stock
Get 6 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Battery
Product Highlight: Temperature Range (F)
32°F to 122°F
Product Highlight: Material
Polycarbonate

Description

–
Overview:

Honeywell TheraPro HR90 is an electronic radiator controller with a modern design and provides features for convenience and energy saving. It is used as stand-alone controller for radiator heating control applications. For optimized readability of the backlight display the display position can be adjusted as well. The display is switched on as soon as a button is pressed or the wheel is rotated. Fast installation due to the simple lock mechanism closing the device at the radiator valve. Up to 3 pre-set standard time programs are selectable. After the installation the HR90 operates immediately to the factory set program.
  • With the auto-window function, the radiator valve is closed when ventilating the room.
  • In ECO mode, the room temperature is lowered by 6°F
  • Optimised control of the room temperature by start/stop the radiator controller calculates when to open or closing the valve in order to achieve the desired room temperature at the set time.
  • Adjustable, Backlit display
  • Operation/Child Lock
  • Arm chair programming
  • Auto frost protection
  • Party/Holiday Mode
  • 3 Factory pre-settings
  • Temperature limitation min/max
  • Temperature-Offset

Specs

–
Application:

Radiator Control

Power Method:

Battery

Temperature Range (F):

32°F to 122°F

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: How long do the batteries last?

Asked by Arthur 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

The battery life span approximately two years

Was this review helpful to you?

Q: How long do the batteries last?

Asked by Fonzy 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

As per the product overview the lifespan is approximately 2 years.

Was this review helpful to you?

Q: will this work on any radiator valve? and how does it work to shut off steam.

Asked by roy 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

The HR90 will fit directly on most currently manufactured Thermostatic Radiator Valves (TRV's) with a M30 x 1.5mm thread. You can find information regarding the function and programming here: https://customer.honeywell.com/resources/Techlit/TechLitDocuments/33-00000s/33-00084EFS.pdf

Was this review helpful to you?

Q: Can the Honeywell HR90 be used for low pressure steam radiators? The sales brochure mentions both steam and hot water, but I was told by a local distributor that they thought it was only for hot water....

Asked by Matt Huffman 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

That is correct hot water systems only.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy