Apply to be a TradeMaster!
Main product image of Circulator Aquastat, 100-240-Degree(F) range, 5-Degree(F) Differential, L4006B1007
Magnifying glass
Hover image to zoom

Circulator Aquastat, 100-240-Degree(F) range, 5-Degree(F) Differential, L4006B1007

Brand:
Resideo
SKU:
L4006B1007
Rating:
(3)
Q&A:
(0)
Circulator Aquastat, 100-240-Degree(F) range, 5-Degree(F) Differential, L4006B1007
Magnifying glass
Hover image to zoom
$243.81 each
In Stock
In Stock
Get 9 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
8A @ 120 Vac, 5.1A @ 240 Vac, 0.25 A @ 0.25 to 12 Vdc
Product Highlight: Differential
Fixed
Product Highlight: Switch Action
SPST, Contacts Make on Temp Rise
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Temperature Range (F)
100°F to 240°F
Product Highlight: Height
5-5/8"

Description

–
Description:
Circulator Aquastat Controller with 100F to 240F operating temperature, 5F fixed Differential

Includes:
1 1/2 in. (38 mm) insulation

Application:
Circulator
Insulation Depth (in.): 1 1/2 in.
Insulation Depth (mm): 38 mm
Bulb Size (in.): 3/8 in. x 2 7/8 in. copper
Bulb Size (mm): 10 mm x 73 mm copper
Spud Size (in.): 1/2 in.
Spud Size (mm): 13 mm
Switching Action SPST, contacts make on temperature rise.
Operating Temperature Range (F): 100F to 240F
Operating Temperature Range (C): 38C to 116C
Electrical Ratings (millivolt): 0.25 A @ 0.25 to 12 Vdc
Electrical Ratings (AFL): 8A @ 120 Vac. 5.1A @ 240 Vac
Electrical Ratings (ALR): 48A @ 120 Vac. 30.6A @ 240 Vac
Differential Temperature (F): 5F Fixed
Differential Temperature (C): 3C fixed
Maximum Ambient Temperature (F): 150F
Maximum Ambient Temperature (C): 66C
Case Dimensions (in.): 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
Case Dimensions (mm): 143 mm high x 51 mm wide x 54 mm deep
Mounting: Horizontal or Vertical Mounting
Approvals, Underwriters Laboratories Inc: UL Component
Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
Approvals, Canadian Standards Association: Certified: File No. LR95329-1
Approvals, American Gas Association IAS: AGA Certified

Specs

–
Application:

Circulator Control

Bulb Size:

3/8" x 2-7/8"

Capillary Length:

1-1/2"

Switch Action:

SPST

Contacts Make on Temp Rise

Well Spud Size:

1/2" NPT

Temperature Range (F):

100°F to 240°F

Electrical Rating:

8A @ 120 Vac

5.1A @ 240 Vac

0.25 A @ 0.25 to 12 Vdc

Electrical Ratings (ALR):

48A @ 120 Vac

30.6A @ 240 Vac

Differential:

Fixed

Max Temp Differential:

5°F

Max Ambient Temp (°F):

150°F

Height:

5-5/8"

Width:

2"

Depth (Inches):

2-1/8"

Well Included:

Yes

Mount:

Horizontal

Vertical

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

No complaints

Used this product (SKU:L4006B1007) as a low temp cut off on an outdoor wood stove to prevent the circulator pump from circulating cold water if the stove ran out of wood. Easy to install and setup.
Sam
MD
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell Aquastat L4006B

Aquastat is used for home heating. Old one became defective after many years of service. No local dealer had one in stock. Ordered aquastat from Pex Supply. [...] Will order from Pex again based on prices [...]
Home Guy
Philadelphia, PA.
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

[...]

I check several local supply houses and nobody had the Aquastat in stock. Two places ordered it for me and it was always the wrong thing. I found pexsupply online and they had what I needed [...] The Aquastat works great.
Antelope113
Delta, Pa
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy