Apply to be a TradeMaster!
Main product image of High Limit Remote Bulb Aquastat, 130-270-Degree (F) range, Manual Reset, L4008E1156
Magnifying glass
Hover image to zoom

High Limit Remote Bulb Aquastat, 130-270-Degree (F) range, Manual Reset, L4008E1156

Brand:
Resideo
SKU:
L4008E1156
Rating:
(4)
Q&A:
(0)
High Limit Remote Bulb Aquastat, 130-270-Degree (F) range, Manual Reset, L4008E1156
Magnifying glass
Hover image to zoom
$248.93 each
In Stock
In Stock
Get 34 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
5.1A @ 240 Vac, 8A @ 120 Vac, 0.25 A @ 0.25 to 12 Vdc
Product Highlight: Differential
Manual Reset
Product Highlight: Switch Action
Contacts Break on Temp Rise, SPST
Product Highlight: Mount
Vertical, Horizontal
Product Highlight: Temperature Range (F)
130°F to 270°F
Product Highlight: Height
5-5/8"

Description

–
For limiting or regulating temperature of liquids in boilers or tanks. Can also sense duct or outside air temperature.

Features
  • Remote temperature sensing element detects and responds rapidly to temperature changes.
  • Totally enclosed Micro Switch snap-acting switch.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical mounting of the remote element into boiler, tank, or other container.
  • Case mounts to a vertical surface.

    Product Specifications
    Description : High Limit: Manual Reset Aquastat Controller with 130 F to 270 F operating temperature and 66 in. capillary
    Application : High Limit. Manual Reset
    Bulb Size (in.) : 3/8 in. x 2 7/8 in. copper
    Bulb Size (mm) : 10 mm x 73 mm copper
    Capillary Length (in.) : 66 in.
    Switching Action : SPST, contacts break on temperature rise.
    Operating Temperature Range (F) : 130 F to 270 F
    Operating Temperature Range (C) : 54 C to 132 C
    Electrical Ratings (millivolt) : 0.25 A @ 0.25 to 12 Vdc
    Electrical Ratings (AFL) : 8A @ 120 Vac
    Electrical Ratings (AFL) : 5.1A @ 240 Vac
    Electrical Ratings (ALR) : 48A @ 120 Vac
    Electrical Ratings (ALR) : 30.6A @ 240 Vac
    Differential Temperature (F) : Manual Reset
    Differential Temperature (C) : Manual Reset
    Maximum Ambient Temperature (F) : 150 F
    Maximum Ambient Temperature (C) : 66 C
    Case Dimensions (in.) : 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
    Case Dimensions (mm) : 143 mm high x 51 mm wide x 54 mm deep
    Mounting : Horizontal or Vertical
    Approvals, Underwriters Laboratories Inc : UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
    Approvals, Canadian Standards Association : Certified: File No. LR95329-1
    Includes : 5 1/2 ft (1.7 m) capillary. factory-set stop at 250 F (121 C) heat-conductive compound.
  • Specs

    –
    Application:

    High Limit

    Manual Reset

    Bulb Size:

    3/8" x 2-7/8"

    Capillary Length:

    66"

    Switch Action:

    Contacts Break on Temp Rise

    SPST

    Temperature Range (F):

    130°F to 270°F

    Electrical Rating:

    5.1A @ 240 Vac

    8A @ 120 Vac

    0.25 A @ 0.25 to 12 Vdc

    Electrical Ratings (ALR):

    48A @ 120 Vac

    30.6A @ 240 Vac

    Max Ambient Temp (°F):

    150°F

    Height:

    5-5/8"

    Width:

    2"

    Depth (Inches):

    2-1/8"

    Well Included:

    No

    Mount:

    Vertical

    Horizontal

    Differential:

    Manual Reset

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Application
    Capillary Length
    Switch Action
    Differential
    CURRENT ITEM
    Product Image of High Limit Remote Bulb Aquastat, 130-270-Degree (F) range, Manual Reset, L4008E1156
    High Limit Remote Bulb Aquastat, 130-270-Degree (F) range, Manual Reset, L4008E1156
    SKU: L4008E1156
    (4)
    High Limit
    Manual Reset
    66"
    Contacts Break on Temp Rise
    SPST
    Manual Reset
    Remote Bulb Temperature
    6'
    SPST Open High
    Manual Reset

    You May Also Need

    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    absolutely right on time

    worked fine on our boiler,
    longtimer
    nj
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Boiler control replacement with identical part

    Component in coil fired boiler control. Exact replacement, Great transaction, fast and well packed shipping. Purchased (3) components to upgrade controls and all arrived timely. A+
    Ebl
    Ohio, USA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    i will be buying this product periodically. it works well.

    these units go into our production of electric water heaters and have worked out well for us.
    Chris
    michigan
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    make sure you know what your doing

    I knew what part was needed but by reading the reviews I realized what extras were needed. That being said the item functioned as needed. I like dealing with this company, process are great as are the shipping rates and they sell quality products.
    DIY
    New Mexico
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy