Apply to be a TradeMaster!
Main product image of High & Low Limit Aquastat, High = 10°F Diff, Low = 10-25-Degree Adj Differential, L4081A1023
Magnifying glass
Hover image to zoom

High & Low Limit Aquastat, High = 10°F Diff, Low = 10-25-Degree Adj Differential, L4081A1023

Brand:
Resideo
SKU:
L4081A1023
Rating:
(4)
Q&A:
(4)
High & Low Limit Aquastat, High = 10°F Diff, Low = 10-25-Degree Adj Differential, L4081A1023
Magnifying glass
Hover image to zoom
$334.94 each
In Stock
In Stock
Get 11 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
0.25 A @ 0.25 to 12 Vdc, 5.1A @ 240 Vac, 8A @ 120 Vac
Product Highlight: Differential
Adjustable, 10° to 25°F (Low Limit), Fixed
Product Highlight: Switch Action
SPST
Product Highlight: Mount
Horizontal
Product Highlight: Temperature Range (F)
110°F to 220°F, 130°F to 240°F
Product Highlight: Height
3-7/8"

Description

–
Note: This is a direct replacement for Slant/fin 412-681-000

Features
  • An immersion type liquid-filled sensing element actuates two snap switches.
  • One switch operates as a high limit control.
  • The other switch operates as a low limit and/or circulator control, depending on the model.
  • Controller may be mounted in any positioning and needs no leveling.
  • Separate, easy-to-read, calibrated dial and setpoint adjustments for each switch.
  • Differential adjustment on low limit or circulator switch.
  • All adjustments accessible inside front cover.
  • Push-in terminals for quick connecting.
  • Single sensing element for easy installation.
  • Two SPST snap switches act independently at respective temperature settings.
Product Specifications
    Description: High and Low limit Aquastat Controller with High limit : 10 F fixed; low limit: 10-25 F adj. Differential
  • Application: High and Low limit
  • Operating Range, Low Limit (F): 110 F to 220 F
  • Operating Range, Low Limit (C): 43 C to 104 C
  • Operating Range, High Limit (F): 130 F to 240 F
  • Operating Range, High Limit (C): 54 C to 116 C
  • Differential Temperature (F): High limit : 10 F fixed; low limit: 10-25 F adj.
  • Switching Action: SPST: High & Low Limit
  • Electrical Ratings (AFL): 8A @ 120 Vac
  • Electrical Ratings (AFL): 5.1A @ 240 Vac
  • Electrical Ratings (ALR): 48A @ 120 Vac
  • Electrical Ratings (ALR): 30.6A @ 240 Vac
  • Electrical Ratings: 0.25 A @ 0.25 to 12 Vdc
  • Electrical Rating (ignition): Transformer
  • Load: 360 VA
  • Spud Size (in.): 3/4 in. - 14 NPT
  • Dimensions (in.): 3 7/8 in. high x 4 1/8 in. wide x 2 3/4 in. deep.
  • Dimensions (mm): 98 mm high x 105 mm wide x 70 mm deep.
  • Insulation Depth (in.): 1 1/2 in.
  • Insulation Depth (mm): 38 mm
  • Mounting: Horizontal
  • Operating Humidity Range (% RH): 0 to 95% RH, non-condensing
  • Maximum Ambient Temperature (F): 150 F at switches; 265 F at sensing element
  • Maximum Ambient Temperature (C): 66 C at switches; 129 C at sensing element
  • Approvals, Underwriters Laboratories Inc UL Listed: File No. MP466, Vol. 12, Sec. 4, Guide No. MBPR2
  • Approvals, Canadian Standards Association Certified: File No. LR95329-1

Specs

–
Application:

High Limit

Low Limit

Switch Action:

SPST

Well Spud Size:

3/4" to 14 NPT

Temperature Range (F):

110°F to 220°F

130°F to 240°F

Electrical Rating:

0.25 A @ 0.25 to 12 Vdc

5.1A @ 240 Vac

8A @ 120 Vac

Electric Ratings (Ignition):

Transformer Load: 360 VA

Electrical Ratings (ALR):

48A @ 120 Vac

30.6A @ 240 Vac

Max Temp Differential:

10°F

25°F

Differential:

Adjustable

10° to 25°F (Low Limit)

Fixed

Min Temp Differential:

10°F

Max Ambient Temp (°F):

265 F at Sensing Element

150 F at Switches

Height:

3-7/8"

Width:

4-1/8"

Depth (Inches):

2-3/4"

Well Included:

No

Mount:

Horizontal

Operating Humidity:

5% to 95% (non-condensing)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Aquastat Well, 121371B
SKU: 121371B
Resideo

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

All good

All good
Sage
New york
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All good

All good
JD
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

All good
JD
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

works great
Donald
grayson ga
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: we currently have l4006e1067, would this perform the same function only with both high & low limits?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The primary differences are that this part (L4081A1023) is a multiple aquastat controller and L4006E1067 is a manual reset unit (no differential temperature).

Was this review helpful to you?

Q: On your advertised Aquastat your sku number is L4801a1013...the one on my unit is L4801a 1171. Does it make any difference?

Asked by Dannyboy 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

L4801A1013 and L4801A1171 are both OEM parts. You would need to contact the manufacturer of the original device in order to determine the correct replacement part.

Was this review helpful to you?

Q: Is this unit capable of controlling two heat sources, like a solar panel and a boiler?

Asked by steve 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this unit has the capability of controlling two heat sources.

Was this review helpful to you?

Q: dos this unit run a circulator & room thermostat

Asked by win 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, you would still need a switching relay, which can be found in this category: http://www.pexsupply.com/Switching-Relays-443000

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy