Apply to be a TradeMaster!
Main product image of High or Low Limit & Circulator Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential, L6006A1012
Magnifying glass
Hover image to zoom

High or Low Limit & Circulator Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential, L6006A1012

Brand:
Resideo
SKU:
L6006A1012
Rating:
(0)
Q&A:
(0)
High or Low Limit & Circulator Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential, L6006A1012
Magnifying glass
Hover image to zoom
$268.66 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
0.25 A @ 0.25 to 12 Vdc, 8A @ 120 Vac, 5.1A @ 240 Vac
Product Highlight: Differential
Adjustable, 5° to 30°F
Product Highlight: Switch Action
SPDT
Product Highlight: Mount
Vertical, Horizontal
Product Highlight: Temperature Range (F)
100°F to 240°F
Product Highlight: Height
5-5/8"

Description

–
Features
  • Totally enclosed Micro Switch+ snap-acting switches operate on temperature rise to setpoint.
  • Visible control point scale and external adjustment screw permit easy setting.
  • Horizontal or vertical insertion of the sensing element.
  • Direct or well immersion of the sensing element.
  • Models available for strap-on mounting.
  • Remote bulb model may be used to sense air temperature in ducts and in outside air sensing applications.

Product Specifications
  • Description: Circulator Control, High Limit or Low Limit Aquastat Controller with 100 F to 240 F operating temperature and 5 F to 30 F adj. Differential
  • Application: Circulator Control and High Limit or Low Limit
  • Bulb Size (in.): 3/8 in. x 2 7/8 in. copper
  • Bulb Size (mm): 10 mm x 73 mm copper
  • Spud Size (in.): 1/2 in.
  • Spud Size (mm) : 13 mm
  • Switching Action: SPDT
  • Operating Temperature Range (F): 100 F to 240 F
  • Operating Temperature Range (C): 38 C to 116 C
  • Electrical Ratings (millivolt): 0.25 A @ 0.25 to 12 Vdc
  • Electrical Ratings (AFL): 8A @ 120 Vac
  • Electrical Ratings (AFL): 5.1A @ 240 Vac
  • Electrical Ratings (ALR): 48A @ 120 Vac
  • Electrical Ratings (ALR): 30.6A @ 240 Vac
  • Differential Temperature (F): 5 F to 30 F adj.
  • Differential Temperature (C): 3 C to 17 C adj.
  • Maximum Ambient Temperature (F): 150 F
  • Maximum Ambient Temperature (C): 66 C
  • Case Dimensions (in.): 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
  • Case Dimensions (mm): 143 mm high x 51 mm wide x 54 mm deep
  • Mounting: Horizontal or Vertical
  • Approvals, Underwriters Laboratories Inc UL Component Recognized: File No. MP466, Vol. 6, Sec.1, Guide No. MBPR2
  • Approvals, Canadian Standards Association Certified: File No. LR95329-1

Specs

–
Application:

Circulator Control

Low Limit

High Limit

Switch Action:

SPDT

Well Spud Size:

1/2" NPT

Temperature Range (F):

100°F to 240°F

Electrical Ratings (ALR):

30.6A @ 240 Vac

48A @ 120 Vac

Electrical Rating:

0.25 A @ 0.25 to 12 Vdc

8A @ 120 Vac

5.1A @ 240 Vac

Differential:

Adjustable

5° to 30°F

Max Temp Differential:

30°F

Min Temp Differential:

5°F

Max Ambient Temp (°F):

150°F

Height:

5-5/8"

Width:

2"

Depth (Inches):

2-1/8"

Well Included:

Yes

Mount:

Vertical

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy