Shop Resideo Sale
Main product image of 1" Circulating Pump Check Valve, PCV100
Magnifying glass
Hover image to zoom

1" Circulating Pump Check Valve, PCV100

Brand:
Resideo
SKU:
PCV100
Rating:
(3)
Q&A:
(0)
1" Circulating Pump Check Valve, PCV100
Magnifying glass
Hover image to zoom
$7.01 each
In Stock
In Stock
Get 34 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Max Flow (GPM)
34 MAX GPM
Product Highlight: Used With
PC3F26

Description

–
1" Circulating Pump Check Valve

Specs

–
Size:

1"

Max Flow (GPM):

34

Max Water Pressure:

150 psi

Max Fluid Temp:

200°F

Used With:

PC3F26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Fit Grundfos

A perfect fit for an Alpha 1 or 2. I have a Grundfos Alpha 1 15-55fs and it slipped in perfectly. 1" dia.
Bobcat Swilley
The U.P. eh
4 years ago
Was this review helpful to you?

Perfect fit

Exact for for the inside of a 1 way valve on my solar water heater system. This valve is not available anymore. Your replacement park solved my problem.
Bruce
Sacramento CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

Excellent
Mike
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy