Apply to be a TradeMaster!
Main product image of Wet Rotor Universal ECM Stainless Steel Circulator, 120V, PCVF-ECM2020-LF
Magnifying glass
Hover image to zoom

Wet Rotor Universal ECM Stainless Steel Circulator, 120V, PCVF-ECM2020-LF

Brand:
Resideo
SKU:
PCVF-ECM2020-LF
Rating:
(0)
Q&A:
(0)
Wet Rotor Universal ECM Stainless Steel Circulator, 120V, PCVF-ECM2020-LF
Magnifying glass
Hover image to zoom
$543.34 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Flow (GPM)
20 MAX GPM
Product Highlight: Finish
Stainless Steel

Description

–
For greater efficiency that sets new energy installation specifications, Resideo has two variable speed circulating pump options - as well as fixed speed. This variable speed pump is made of stainless steel for open systems.

Product Features
  • Five different modes of operation provide versatility to cover the performance of a wide range of fixed and variable speed circulators utilizing pressure responsive control.
  • Quiet Operating ECM reduces energy consumption, operational noise and vibrations to help extend the life of the pump and eliminate callbacks.
  • Separate Flow Check is sold as a standalone part so there is no need to stock a separate pump assembly.
  • Certification: ETL listed for US and Canada (conforms to UL STD 778 certificated to CSA STD C.22.2 NO. 108-01).
  • Built-in quality: Easy access to the terminal block for wiring, Large wiring chamber and front-mounted terminal block, Reliable and easy to install in the field, New pumps feature a 5-year warranty
Product Specifications
  • Pump Casting: Cast Iron
  • Max. Flow: GPM 20, LPM 75.7
  • Max. Pressure Head: 20 ft.
  • Connections: Bolt Hole Spacing 3-5/32", Bolt Hole 1/2"
  • Dimensions: 6.50" x 7.08" x 5.75" x 5.31" x 3.25"

Specs

–
Voltage:

120v

Max Flow (GPM):

20

Bolt Hole Size:

1/2"

Finish:

Stainless Steel

Product Type:

Circulator Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy