Apply to be a TradeMaster!
Main product image of Pilot Burner for Natural Gas w/ a BCR-18 Orifice (left single tip style), Q314A3547
Magnifying glass
Hover image to zoom

Pilot Burner for Natural Gas w/ a BCR-18 Orifice (left single tip style), Q314A3547

Brand:
Resideo
SKU:
Q314A3547
Rating:
(1)
Q&A:
(0)
Pilot Burner for Natural Gas w/ a BCR-18 Orifice (left single tip style), Q314A3547
Magnifying glass
Hover image to zoom
$55.79 each
In Stock
In Stock
Get 77 Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas

Description

–
Pilot Burner for natural gas with a BCR-18 orifice, left single tip style, "A" mounting bracket and non-primary aeration.

Overview:
Non primary-aerated, insert orifice type pilot burner for main burner ignition. Used with Q309, Q340, Q340 thermocouples or Q313 thermopiles.

Features:
  • Variety of mounting brackets available.
  • Variety of tip styles to provide desired flame pattern.
  • Interchangeable, color-coded orifice and inlet fittings can be ordered to convert between natural and LP gas.
  • Single tip style.
  • Specs

    –
    Fuel Type:

    Natural Gas

    Compression Fitting Size:

    1/4"

    Tip Style:

    Single

    Direction of Front Tip:

    Left

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Nice product. Great service

    Product is exact duplicate of items needed
    jeb
    collegeville pa
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy