Shop Resideo Sale
Main product image of SmartValve Pilot Burner for LP Gas, BCR-10 Orifice, Left Tip, Bracket Style B, Q3450B1112
Magnifying glass
Hover image to zoom

SmartValve Pilot Burner for LP Gas, BCR-10 Orifice, Left Tip, Bracket Style B, Q3450B1112

Brand:
Resideo
SKU:
Q3450B1112
Rating:
(1)
Q&A:
(0)
SmartValve Pilot Burner for LP Gas, BCR-10 Orifice, Left Tip, Bracket Style B, Q3450B1112
Magnifying glass
Hover image to zoom
$95.66 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Mount
Bracket
Product Highlight: Used With
SV9500, SV9600

Description

–
These SmartValve System pilot burners provide pilot flame ignition and sensing for SmartValve Systems. They consist of a bracket, pilot target, ground electrode, replaceable igniter-flame rod, orifice assembly, compression fitting and spring clip.

Features:
  • Used with SmartValve Systems.
  • Replaceable Igniter-Flame Rod Assembly (Q3400A).
  • Integral keyed plug provides quick, convenient connection of igniter and sensor to SmartValve.
  • Q3450 has front or 20 degree right, left flame patterns.
  • Natural and LP gas orifices available.
  • Variety of target styles available.
  • Variety of mounting brackets available.
Specifications:
  • Used With: SV9500, SV9600
  • Mounting: Bracket Style B
  • Temperature Ratings (C): Leadwire--450 C
  • Type of Gas: LP
  • Approvals: AGA Design Certificate: U70-24A
  • Aeration: Primary
  • Compression Fitting Size: 1/4"
  • Compression Fitting Length: 1"
  • Orifice: BCR-10 (0.010")
  • Tip Style: Left
  • Pilot BTUH: 1000
  • Ignition Wire Length: 30"

Specs

–
Fuel Type:

Propane

Aeration:

Primary

Compression Fitting Size:

1/4"

Compression Fitting Length:

1"

Tip Style:

Single

Direction of Front Tip:

Left

Mount:

Bracket

Used With:

SV9500

SV9600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Installed on my furnace
None
Eglon, WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy