Shop Resideo Sale
Main product image of Pilot Burner for NG w/ a BCR-18 Orifice, Q3450C2092
Magnifying glass
Hover image to zoom

Pilot Burner for NG w/ a BCR-18 Orifice, Q3450C2092

Brand:
Resideo
SKU:
Q3450C2092
Rating:
(1)
Q&A:
(0)
Pilot Burner for NG w/ a BCR-18 Orifice, Q3450C2092
Magnifying glass
Hover image to zoom
$146.56 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Used With
SV9500, SV9600

Description

–
Pilot Burner for natural gas with a BCR-18 orifice, front single tip style, "C" mounting bracket and primary aeration.

Overview:
These SmartValve System pilot burners provide pilot flame ignition and sensing for SV9500/SV9600 Systems. They consist of replaceable igniter-flame rod assembly, bracket assembly, pilot target, ground electrode, orifice assembly, compression fitting and spring clip. The igniter lights the pilot burner. The flame rod proves the pilot flame and the pilot flame lights the main burner.

Features:
  • Used with SV9500/SV9600 SmartValve System.
  • Replaceable Igniter-Flame Rod Assembly (Q3400A).
  • Integral keyed plug provides quick, convenient connection of igniter and sensor to SV9500/SV9600.
  • Q3450 has front or 20 degree right, left flame pattern.
  • Natural and LP gas orifices available.
  • Variety of target styles available.
  • Variety of mounting brackets available.
  • Specs

    –
    Fuel Type:

    Natural Gas

    Compression Fitting Size:

    1/4"

    Direction of Front Tip:

    Front

    Aeration:

    Primary

    Tip Style:

    Single

    Ignition Wire Length:

    30"

    Pilot BTU:

    1000

    Used With:

    SV9500

    SV9600

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Perfect fit, and Extremely fast shipping

    Wow! SupplyHouse you rock. First the website is easy to navigate. Your prices can't be beat. All that with super-fast shipping. This Resideo pilot burner fit perfectly. Install time was only 15 minutes. Thanks again supply house.
    JoeKidd
    Detroit, MI
    3 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy