Apply to be a TradeMaster!
Main product image of Plate Mounted Relay Receptacle, Q633A1007
Magnifying glass
Hover image to zoom

Plate Mounted Relay Receptacle, Q633A1007

Brand:
Resideo
SKU:
Q633A1007
Rating:
(0)
Q&A:
(0)
Plate Mounted Relay Receptacle, Q633A1007
Magnifying glass
Hover image to zoom
$58.95 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Plate
Product Highlight: Voltage
240v, 208V, 120v
Product Highlight: Horse Power
3/4 HP

Description

–
For installing R4222, R8222 and R4228, R8228 relays on junction boxes.

4" x 4" (102 mm x 102 mm) plate-mounted relay receptacle with metal relay cover and 8 color-coded plug-in lead wires.

Specs

–
Application:

Installation Accessory

Mount:

Plate

Voltage:

240v

208V

120v

Hertz:

50

60

Electrical Ratings (AFL):

13.8A @ 120 VAC

6.9 A @ 240 VAC

Electrical Ratings (ALR):

41.4 A @ 240 VAC

82.8A @ 120 VAC

Horse Power:

3/4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy