Shop Resideo Sale
Main product image of 24 V Fan Relay with SPDT Switching, R8225A1017
Magnifying glass
Hover image to zoom

24 V Fan Relay with SPDT Switching, R8225A1017

Brand:
Resideo
SKU:
R8225A1017
Rating:
(2)
Q&A:
(0)
24 V Fan Relay with SPDT Switching, R8225A1017
Magnifying glass
Hover image to zoom
$101.03 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Height
2-11/16"
Product Highlight: Depth (Inches)
3-7/16" Depth

Description

–
Provide general purpose and heavy duty switching for refrigeration and air conditioning equipment, appliances, vending machines and similar applications.

Specifications
  • Description 24 V Fan Relay with SPDT switching
  • Coil Ratings Voltage: 24v
  • Switching: SPDT
  • Electrical Connections: Leadwires
  • Electrical Ratings Contacts (Full Load): N.O. 8.0A, N.C., 7.0A, Aux. 2.0A @ 240 Vac; N.O. 14.0A, N.C. 14.0A, Aux. 3.0A @ 120 Vac
  • Electrical Ratings Contacts (Locked Rotor): N.O. 48.0 A, N.C. 42.0 A, Aux. 12.0 A @ 240 Vac; N.O. 84.0 A, N.C. 84.0 A, Aux. 18.0 A @ 120 Vac
  • Electrical Ratings Contacts (Resistive): N.O. 8.0 A, N.C. 7.0 A, Aux. 2.0 A @ 240 Vac; N.O. 16.0 A, N.C. 14.0 A, Aux. 3.0 A @ 120 Vac
  • Frequency: 60 Hz
  • Dimensions: 2- 11/16 in. high x 2- 1/2 in. wide x 3- 7/16 in. deep
  • Temperature Ratings: 115 F

Features
  • Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation.
  • Untaped coil assures cooler operation.
  • Laminated magnet construction for higher efficiency.
  • Base designed for easy replacement of competitive relays.
  • Double quick-connect coil terminals.
  • Plug compatible with Steveco 90-340 and Mars 90340.

Specs

–
Application:

24v Air Conditioning Circuits

Refrigeration

Voltage:

24V

Type:

SPDT

Electrical Ratings (ALR):

84 A @ 120 VAC (N.C)

84 A @ 120 VAC (N.O)

18 A @ 120 VAC (Aux)

42 A @ 240 VAC (N.C)

12 A @ 240 VAC (Aux)

48 A @ 240 VAC (N.O)

Electrical Ratings (Resistive):

7 A @ 240 VAC (N.C)

8 A @ 240 VAC (N.O)

2 A @ 240 VAC (Aux)

16 A @ 120 VAC (N.O)

3 A @ 120 VAC (Aux)

14 A @ 120 VAC (N.C)

Coil Ratings:

24v

Wiring:

leadwires

Height:

2-11/16"

Width:

2-1/2"

Depth (Inches):

3-7/16"

Hertz:

60

Max Ambient Temp (°F):

115°F

Electrical Ratings (AFL):

3 A @ 120 VAC (Aux)

14 A @ 120 VAC (N.O)

14 A @ 120 VAC (N.C)

7 A @ 240 VAC (N.C)

2 A @ 240 VAC (Aux)

8 A @ 240 VAC (N.O)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good Replacement For GE 3ARR4 FA32 Relay

I needed a replacement for a GE 3ARR4 FA32 spst Relay which apparently is no longer available. While this relay is spdt, it was usable for my purpose by using only the normally open wire. While this relay does draw a bit more current than the GE it replaces, it still was suitable for my purpose. I would definitely recommend this a a replacement.
Den
Setauket, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

STILL OUT THERE

never know when you need it. had a customers blower down. if i had this relay i would have been out the door in 30 minutes instead of a rewireing fancenter upgrade 2 hours later. [...] brand new ready for the next one.
co2x3
danbury, ct
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy