| Electrical Ratings (ALR): | 12 A @ 240 VAC (Aux) 48 A @ 240 VAC (N.O) 18 A @ 120 VAC (Aux) 84 A @ 120 VAC (N.O) |
|---|---|
| Electrical Ratings (AFL): | 8 A @ 240 VAC (N.O) |
| Electrical Ratings (Resistive): | 2 A @ 240 VAC (Aux) 3 A @ 120 VAC (Aux) 8 A @ 240 VAC (N.O) 16 A @ 120 VAC (N.O) |
| Coil Ratings: | 24v |
| Hertz: | 60 |
| Height: | 2-11/16" |
| Wiring: | leadwires |
| Width: | 2-1/2" |
| Depth (Inches): | 3-7/16" |
| Position: | Normally Open |
| Max Ambient Temp (°F): | 115°F |
No, the Honeywell R8225C1005 is obsolete. This is not an approved replacement.