| Application: | Air Conditioning Refrigeration |
|---|---|
| Voltage: | 24V |
| Type: | DPST |
| Position: | Normally Closed |
| Coil Ratings: | 24v |
| Hertz: | 50 60 |
| Height: | 2-3/16" |
| Width: | 2-3/32" |
| Depth (Inches): | 2-1/4" |
| Wiring: | #10 Combo Head Screws |
| Operating Temp Range: | -40° to 165°F |
| Features: | Extra Mounting Hardware |
| Electrical Ratings (AFL): | 7 A @ 208 VAC 7 A @ 277 VAC 3.5 A @ 480 VAC 7 A @ 240 VAC 7 A @ 120 VAC 2.8 A @ 600 VAC |
| Electrical Ratings (ALR): | 35 A @ 240 VAC 35 A @ 120 VAC 35 A @ 208 VAC 17.5 A @ 480 VAC 35 A @ 277 VAC 14 A @ 600 VAC |
| Electrical Ratings (Resistive): | 25 A @ 240 VAC 25 A @ 208 VAC 10 A @ 600 VAC 25 A @ 120 VAC 12.5 A @ 480 VAC 25 A @ 277 VAC |