| Application: | Heating |
|---|---|
| Voltage: | 24V |
| Type: | Double Pole Electric Heat |
| Wiring: | Screw Terminals 1/4" Quick Connects |
| Height: | 2-3/16" |
| Width: | 2-5/16" |
| Depth (Inches): | 3-5/16" |
| Temperature Range (F): | -4°F to 149°F |
| Electrical Ratings (Resistive): | 48 A @ 240/277 VAC |
R8246A1038 is the recommend replacement for the obsolete R8246A1004, so it should work.