Apply to be a TradeMaster!
Main product image of 240V Switching Relay with Internal Transformer, DPST Switching, RA832A1082
Magnifying glass
Hover image to zoom

240V Switching Relay with Internal Transformer, DPST Switching, RA832A1082

Brand:
Resideo
SKU:
RA832A1082
Rating:
(0)
Q&A:
(0)
240V Switching Relay with Internal Transformer, DPST Switching, RA832A1082
Magnifying glass
Hover image to zoom
$249.96 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
120V
Product Highlight: Switch Action
DPST; one pole line voltage, the other low voltage or millivolt
Product Highlight: Number of Zones
2
Product Highlight: Height
5-1/4"
Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
240v

Description

–
Provides intermediate switching of a line voltage device from a low voltage controller.

Features
  • Integral transformer provides low voltage power for control circuit
  • The RA832A is a tpst relay. One relay pole is designed for low voltage or millivoltage (Powerpile) auxiliary load. Two other relay poles are for line voltage loads
Product Specifications
  • Description: Switching Relay with internal transformer, for switching two line voltage loads having a common power source
  • Application Provide intermediate switching of a line voltage device form a low voltage controller
  • Electrical Connections (main) 2-Wire Switching Action DPST. one pole line voltage, the other low voltage or millivoltage
  • Coil Ratings Current 0.4A
  • Coil Ratings Voltage 24 Vac
  • Temperature Range (F) 115 F maximum ambient for 60 Hz. 105 F Max. Ambient for 50 Hz. Temperature Range (C) 46 C maximum ambient for 60 Hz., 41 C maximum ambient for 50 Hz.
  • Dimensions (in.) 5 1/4 in. high x 4 1/4 in. wide x 2 5/16 in. deep
  • Dimensions (mm) 133 mm high x 108 mm wide x 59 mm deep
  • Electrical Ratings - Primary Voltage 240V. 50/60 Hz
  • Approvals, Underwriters Laboratories Inc Listed: File No. E4436, Guide No. XAPX
  • Approvals, Canadian Standards Association Certified: File No. LR1620
  • Includes Integral transformer, enclosure
  • Tradeline Value: Tradeline
  • Electrical Ratings (Maximum Input) 5.0 W
  • Electrical Ratings (Primary Voltage) 240V, 50/60 Hz
  • Contacts Electrical Rating Main Contacts 120 Vac 7.4A AFL. 44.4A ALR. 10A Resistive
  • Contacts Electrical Rating Main Contacts 240 Vac 3.7A ALF. 22.2A ALR. 6.0A Resistive
  • Contacts Electrical Rating Secondary Contacts Pilot Duty Rat 50 VA @ 24V
  • Contacts Electrical Rating Secondary Contacts Dc Rating 1A @ 12 Vdc
  • Contacts Electrical Rating Secondary Contacts Millvolt Ratin 300 mA min. @ 750 mV
  • Contacts Electrical Rating Contacts Max. Connected Load 2000 VA (120 Vac to 240 Vac) Electrical Rating: Maximum Input 5.0W

Specs

–
Frequency:

50-60 Hz

50-60 Hz

50-60 Hz

Ambient Conditions:

105°-115°F Max

115 F max for 60 Hz

105 F Max for 50 Hz

Switch Action:

DPST; one pole line voltage, the other low voltage or millivolt

Application:

Zoning

Number of Zones:

2

Width:

4-1/4"

Height:

5-1/4"

Amperage:

7.4

Power Method:

120V

Voltage:

240v

Depth (Inches):

2-5/16"

Relays:

DPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy