Apply to be a TradeMaster!
Main product image of 120V, 50-60 Hz Switching Relay with SPST Switching, RA89A1116
Magnifying glass
Hover image to zoom

120V, 50-60 Hz Switching Relay with SPST Switching, RA89A1116

Brand:
Resideo
SKU:
RA89A1116
Rating:
(0)
Q&A:
(0)
120V, 50-60 Hz Switching Relay with SPST Switching, RA89A1116
Magnifying glass
Hover image to zoom
$180.36 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
120V
Product Highlight: Switch Action
SPDT, plus PowerPile® rated low voltage SPST relay
Product Highlight: Number of Zones
1
Product Highlight: Height
5-1/4"
Product Highlight: Amperage
10.2 Amps
Product Highlight: Voltage
120v

Description

–
Provide intermediate switching of a line voltage device from a low voltage controller.

Features
  • High load switching capability.
  • Troubleshooting LED.
  • Push-to-test button.
  • Replaceable transformer fuse.
  • Long-life DC relay drive control technology.
  • Relay for use with external 24 Vac or 24 Vdc supply, with line-voltage control, or with internal 24 V transformer supply.
  • One model replaces many Honeywell models.
  • Secondary of transformer protected by replaceable 1A automotive fuse
Product Specifications
  • Description: Enclosed switching relay with internal transformer, Spdt line voltage relay, plus Spst low voltage relay with Powerpile rating. 120V/60Hz 15 AFL/30 ALR ratings one line voltage contacts
  • Application: For switching of line- and low-voltage devices from a line- or low-voltage controller
  • Electrical Connections (main): No. 8 captive wire clamp screw terminals.
  • Switching Action: SPDT, plus PowerPile® rated low voltage SPST relay
  • Thermostat Heat Anticipator Setting: 0.12A
  • Transformer Primary Rating: 120 Vac, 60 Hz
  • Transformer Secondary Rating: 24 Vac, 12 VA max., 9 VA available for external load. Secondary protected by replaceable 1A automotive fuse.
  • Temperature Range (F): (Ambient) -20 F to +120 F
  • Temperature Range (C): (Ambient) -29 C to +49 C
  • Thermostat Compatibility: Honeywell electromechanical and electronic 2- or 3-wire
  • Dimensions (in.): 6 1/4 in. high x 4 7/16 in. wide x 3 1/2 in. deep
  • Dimensions (mm): 159 mm high x 118 mm wide x 89 mm deep
  • Operating Humidity Range (% RH): 0 to 90% RH, non-condensing
  • Electrical Ratings (Primary Voltage): 120V, 60 Hz
  • Replacement Parts: 32002190-001 Circulator Replacement Relay
  • Contacts Electrical Rating Contacts Max. Connected Load: 2000 VA
  • Contacts Electrical Ratings (120 Vac AFL): 15A
  • Contacts Electrical Ratings (120 Vac ALR): 30A
  • Approvals, Canadian Underwriters Laboratories: Listed: Guide No. XAPX7.
  • Includes: Integral transformer, enclosure
  • Approvals, Underwriters Laboratories Inc: Listed: File No. E4436, Guide No. XAPX

Specs

–
Application:

Zoning

Number of Zones:

1

Width:

4-1/4"

Height:

5-1/4"

Amperage:

10.2

Power Method:

120V

Voltage:

120v

Depth (Inches):

2-5/16"

Ambient Conditions:

105°-115°F Max

-20 F to +120 F

Relays:

Spst Line Voltage

Switch Action:

SPDT, plus PowerPile® rated low voltage SPST relay

Thermostat Compatibility:

Electronic 3-wire

Electronic 2-wire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy