Apply to be a TradeMaster!
Main product image of Two Rod Direct Spark Ignition Control w/ 6 Second Ignition Trial, S8701A1010
Magnifying glass
Hover image to zoom

Two Rod Direct Spark Ignition Control w/ 6 Second Ignition Trial, S8701A1010

Brand:
Resideo
SKU:
S8701A1010
Rating:
(0)
Q&A:
(0)
Two Rod Direct Spark Ignition Control w/ 6 Second Ignition Trial, S8701A1010
Magnifying glass
Hover image to zoom
$362.79 each
In Stock
In Stock
Get 6 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition

Description

–

The Resideo S8701A1010 is a 24V direct spark ignition control for gas-fired furnaces, boilers, and other heating appliances. It uses separate spark and flame sensing rods and provides one 6-second trial for main burner ignition before safety lockout if flame is not established. The module generates the ignition spark, monitors burner flame, controls the gas valve, and provides LED status indication.


Features

  • Control ignition sequence and gas control operation.
  • Generate high voltage potential for main burner ignition.
  • Lockout after one trial for ignition if main burner fails to ignite.
  • Reset from thermostat after lockout.
  • Use modules (except S87C) with any combination gas control designed for direct spark applications and rated 2.0A or less.

Specifications

  • Description: Provide electronic control of direct spark ignition systems used on gas fired furnaces, boilers, and other heating appliances.
  • Ignition System Type: Direct Spark Ignition
  • Ignition Sequence: Single trial for main burner ignition (then shut down and lockout)
  • Type of Gas: Natural or LP
  • Ignition Source: Internal high voltage spark generator
  • Prepurge: None
  • Ignition Trials To Lockout: 1
  • Dimensions: 5.69" L x 3.94" W x 1.85" H
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Max Ambient Temperature: -40 F to +175 F
  • Flame Failure Response Time: 0.8-1.3 seconds @ 5.0 microamp

Specs

–
Ignition Trial Time:

6 Seconds

Flame Sense:

Two Rod

Ignition Type:

Direct Spark Ignition

Lockout Timing:

6 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy