Apply to be a TradeMaster!
Main product image of S8801 Two-Rod External Direct Spark Ignition Control w/ 4 Second Trial Time, Lock Out Timing & Alarm Terminal
Magnifying glass
Hover image to zoom

S8801 Two-Rod External Direct Spark Ignition Control w/ 4 Second Trial Time, Lock Out Timing & Alarm Terminal

Brand:
Resideo
SKU:
S8801A1118
Rating:
(0)
Q&A:
(0)
S8801 Two-Rod External Direct Spark Ignition Control w/ 4 Second Trial Time, Lock Out Timing & Alarm Terminal
Magnifying glass
Hover image to zoom
$1,222.19 each
In Stock
In Stock
Get 6 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition

Description

–

The S8801 family of ignition controls provides fan relay, pressure switch input, ignition sequence, flame monitoring, and safety shutoff for direct spark ignition gas-fired appliances.

Product Specifications:

  • Dimensions (in.):  1.85 in H x 5.6875 in L x 3.9375 in W
  • Electrical Ratings:   Control Voltage: 24V (18-30 Vac)
  • Frequency:  50/60 Hz
  • Approvals, Underwriters Laboratories:   Inc.UL 60730-1, UL 60730-2-5
  • Flame Failure Response Time (sec):  0.8 sec min 1.3 sec maximum at 5uA/ 60Hz.
  • PrePurge:  28 sec minimum; 38 sec max
  • Ambient Temperature Range (C):  -40 °C to 79 °C
  • Ambient Temperature Range (F):  -40 °F to 175 °F
  • Ignition System Type:  Direct Spark Ignition
  • Typical Gas Control:  Direct Ignition valves up to 2 A
  • Flame Sense:  2 Rod
  • Ignition Source:  External High Voltage Spark Generator
  • Ignition Trials To Lockout:  1
  • Ignition Trial Time (sec):  4 sec
  • Maximum Valve Load @ 24 Vac (Amps):  2A


Specs

–
Ignition Trial Time:

4 Seconds

Lockout Timing:

4 Seconds

Flame Sense:

Two Rod

Ignition Type:

Direct Spark Ignition

Pre-Purge Time:

30 sec. min

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy