Apply to be a TradeMaster!
Main product image of Two Rod Direct Spark Ignition Control w/ 4 Second Trial Time and Lock Out Timing, S89F1098
Magnifying glass
Hover image to zoom

Two Rod Direct Spark Ignition Control w/ 4 Second Trial Time and Lock Out Timing, S89F1098

Brand:
Resideo
SKU:
S89F1098
Rating:
(6)
Q&A:
(0)
Two Rod Direct Spark Ignition Control w/ 4 Second Trial Time and Lock Out Timing, S89F1098
Magnifying glass
Hover image to zoom
S89F1098 has been discontinued
Discontinued November 18, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition

Description

–
Provide electronic control of direct spark ignition systems, with external spark transformers, used on gas-fired furnaces, boilers, conversion burners and other heating appliances.

Specifications
  • Description: Provide electronic control of direct spark ignition systems used on gas fired furnaces, boilers, and other heating appliances.
  • Ignition System Type: Direct Spark Ignition
  • Ignition Sequence: Single trial for main burner ignition (then shut down and lockout)
  • Typical Gas Control: VR8205, VR8305
  • Type of Gas: Natural or LP
  • Ignition Source: External (120 VAC powered) High Voltage Spark Generator
  • Ignition Trials To Lockout: 1
  • Dimensions: 5 1/4 in. high x 4 1/16 in. wide x 1 15/16 in. long
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Max Ambient Temperature: -40 F to +175 F
  • Flame Failure Re-ignition Time: 0.8 sec.
  • Maximum Valve Load @ 24 Vac (Amps): 2A

Features
  • Controls ignition sequence and gas control operation in direct spark ignition systems.
  • Control separate 120 Vac spark generator that provides high voltage potential for main burner ignition.
  • Lockout after one trial for ignition if main burner fails to ignite.
  • Reset from thermostat after lockout. Use separate electrodes for spark ignition and flame sensing.
  • Use any 24 Vac combination gas control designed for direct spark applications and rated at 2.0A or less.

Specs

–
Ignition Trial Time:

4 Seconds

Lockout Timing:

4 Seconds

Flame Sense:

Two Rod

Pre-Purge Time:

30 sec. min

Ignition Type:

Direct Spark Ignition

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

FAST delivery!

Exactly what was needed.
Jim @ Air Support HVAC
Hampton Roads, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm going to keep buying them from you guys never no problem

The packaging was great delivery was wonderful never had problems with you guys at all I love this igniter will continue to keep buying from you guys it's well made never had any issues with your product thank you
Aum
Las Vegas Nevada
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Installed on customers equipment
Don't have one
Eureka, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this agan

direct replacement on 1 of our powder coating ovens, easy install, fixed problem
Sandman
Brainerd. MN.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was exactly what we needed.

We purchased a heater from an auction and to find out we needed a new Spark Ignition Control. We googled the product and it was available through Supply House. The items was shipped and delivered on time and we got the heater going before the -15 temperatures arrived.
Wapa
Winona, MN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works fine... best price around

[...]best price... ordered two by mistake.. fast and easy RGA. thanks
Leonski
NT, NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?