Shop Resideo Sale
Main product image of Thermostatic Head for M30X1.5 w/ Remote Sensor, T301920W0
Magnifying glass
Hover image to zoom

Thermostatic Head for M30X1.5 w/ Remote Sensor, T301920W0

Brand:
Resideo
SKU:
T301920W0
Rating:
(1)
Q&A:
(0)
Thermostatic Head for M30X1.5 w/ Remote Sensor, T301920W0
Magnifying glass
Hover image to zoom
$80.27 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
34°F - 82°F
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Thermostatic radiator heads are self-actuating controllers which regulate the flow of hot water through thermostatic radiator valves to continuously control the room temperature to the set-point selected on the head. The Thera-6 is a head with compact size, sleek design, energy efficiency and durability, which make it an ideal choice for residential heating applications.

Features:
  • Premium quality, liquid-filled, German-made sensor with high setting force and minimum hysteresis
  • Handle made of non-yellowing ASA plastic for permanent good appearance
  • Internal structural ring from high-strength plastic for long durability
  • Highest-class Control Accuracy per amended EN215
  • Compact size to fit most installations even with limited space available
  • Easy to operate with ergonomic torque to turn the head to desired setting
  • Temperature range limitation by accessory range locks
  • Frost protection setting
  • A high-stroke variant enabling higher 2K p-band flows and proportional regulation with small p-band
  • Standard M30 x 1.5 connection to the valve body according to EN 215
  • Variants with connection for Danfoss RA and Macon/MMA valves
  • Variants with remote sensor on a 6.6 ft (2 m) capillary
  • Compatible with all MNG, Braukmann, Honeywell and Honeywell Home thermostatic valves with M30x1,5 connection produced by Resideo and its predecessors since 1974

Specifications:
  • Application: A control with remote temperature sensing and integral set point. Adjustable limits.
  • Dimensions (in.): 3.07 H x 1.95 Dia. (not including remote)
  • Dimensions (mm): 48 H x 49.5 Dia. (not including remote)
  • Temperature Range (F): 34 F to 82 F
  • Temperature Range (C: )1 C to 28 C
  • Used With: V2000, V100CommentsThera-6 Family
  • Connection Size (in.): M30 x 1.5
  • Connection Type: Threaded
  • Capillary Length (ft): 6 ft. 7 in.
  • Capillary Length (m): 2.0 m
  • Replaces: T100F1395
  • Scale Markings: 0 - * - 1 … 5
  • Collar Diameter (in.): 1 3/16 in.
  • Collar Diameter (mm): 30 mm
  • Materials (Body): ASA Thermoplastic
  • Sensor (Integral or Remote): Remote
  • Setpoint (Integral or Remote): Integral

Specs

–
Product Type:

Thermostatic Control Head

Temperature Range (F):

34°F - 82°F

Material:

Plastic

Color:

White

Connection Method:

Threaded

Application:

Radiator Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy

I installed several of these in a 1880's building. Shipped quickly, installed easily, more comfort and lower energy cost.
Tom
Camden, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy