Apply to be a TradeMaster!
Main product image of Non-Programmable 3H/3C Conventional & 4H/2C Heat Pump Thermostat, TH146-N-U
Magnifying glass
Hover image to zoom

Non-Programmable 3H/3C Conventional & 4H/2C Heat Pump Thermostat, TH146-N-U

Brand:
Resideo
SKU:
TH146-N-U
Rating:
(0)
Q&A:
(0)
Non-Programmable 3H/3C Conventional & 4H/2C Heat Pump Thermostat, TH146-N-U
Magnifying glass
Hover image to zoom
$813.70 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
3 Heat/3 Cool, 4 Heat/2 Cool Heat Pump
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Color
Premier White

Description

–
This thermostat features a 2-wire user console connection, idea for retrofits. This TH164-N-U includes a non-programmable console, a control module, and an outdoor temperature sensor

Product Features
  • Installer mode bypasses compressor lockout delay for quicker installations
  • Removable connector strip simplifies wiring
  • Selectable cycles (2 to 6 per hour) optimize system to heating/cooling application
  • Control module for equipment connections can be installed near furnace/air handler, only 2 wires required for console connection
  • Automatic changeover between heating and cooling
  • Backlit console display shows indoor and outdoor temperature, or indoor temperature and humidity level
  • Complete defrost sequence protection (requires AC146-410 air duct temperature sensor)
  • Keypad lock for console prevents tampering

Specs

–
Application:

Commercial

Multi-Stage (Heat/Cool)

Heat Pump

Stages:

3 Heat/3 Cool

4 Heat/2 Cool Heat Pump

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Vertical

Options:

Auto Changeover

Fan Control

Works with Sensor

Voltage:

24V

Color:

Premier White

Humidity Control:

No

Wireless:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy